Shop All Pump Parts
Aro
Replacement Diaphragm, Santoprene
Mfr # 94615-A
Zoro # G0301357
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Santoprene(R)
- For Use With Mfr. No. 666151-2EB-C
- For Use With Mfr. Model Number 66M150-1EB-C
- Product Type Replacement Diaphragm
- Compatible with Brand ARO
Product Information
- Brand Aro
- MFR # 94615-A
- Zoro # G0301357
- Country of Origin United States
- Category Pump Parts
Details
Item | Replacement Diaphragm |
Type | Santoprene(R) |
For Use With | Mfr. No. 666151-2EB-C |
For Use With Mfr. Model Number | 66M150-1EB-C |
Product Type | Replacement Diaphragm |
Compatible with Brand | ARO |
Compatible with Manufacturer Model Number | 66M150-1EB-C |
Compatible with Pump Type | Diaphragm Pump |
Compatible with Series | Pro-Series |
Compatible Manufacturer Part Number | 66M150-1EB-C |
Compatible with Manufacturer Part Number | 66M150-1EB-C |
Compatible with Manufacturer Model Number [NEW] | 66M150-1EB-C |
Compatible Manufacturer Model Number | 66M150-1EB-C |
For Use with Mfr. Model Number | 66M150-1EB-C |
Description
Replacement Diaphragm, Compatible with Grainger Part Number 3FPY1, Compatible with Manufacturer Model Number 66M150-1EB-C, Product Type Replacement Diaphragm, Compatible with Pump Type Diaphragm Pump, Compatible with Series Pro-Series, Compatible with Brand ARO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gasket, 771347 (771347)
- FLINT & WALLING Multi-Stage Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 11 Stage (PB2711A201)
- APACHE Diesel Nozzle, Green, Auto Shut-Off, 1" (99000247)
- LITTLE GIANT PUMP 24" x 26-35/64" 4/10 HP 41.0 gal. Simplex Sewage System 115V (509674)
- ARO Replacement Diaphragm, PTFE (93111)
- ARO Outlet Manifold, Polypropylene, 3/8 in. (96469-1)
- ARO Seal, Wiper, Red, 93994-1 (93994-1)
- ARO Vlv, Prtd, Din, 3Wy, P251SS-024-E (P251SS-024-E)
- ARO Rod (93084)
- ARO Packing Compact (96383)
- SPRINGER PARTS Votator, Blade 3D122, 410SS; Replaces WCB-Votator Part# LL926752 (LL926752SP)
- Aro Pump Parts