Shop All Pump Parts
Aro
Replacement Diaphragm, PTFE
Mfr # 93111
Zoro # G2346705
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Type PTFE
- For Use With 666053-344, 66605J-344, Mfr. No. 66605J-344, PD05P-ASS-STT
- Product Type Replacement Diaphragm
- Compatible with Manufacturer Model Number 666053-344, 66605J-344, PD05P-ASS-STT
Product Information
- Brand Aro
- MFR # 93111
- Zoro # G2346705
- UPC # 663023088952
- Country of Origin United States
- Category Pump Parts
Details
Item | Replacement Diaphragm |
Material | PTFE |
Type | PTFE |
For Use With | 666053-344, 66605J-344, Mfr. No. 66605J-344, PD05P-ASS-STT |
Product Type | Replacement Diaphragm |
Compatible with Manufacturer Model Number | 666053-344, 66605J-344, PD05P-ASS-STT |
Compatible with Pump Type | Diaphragm Pump |
Compatible with Series | Pro-Series, Compact-Series |
Compatible with Brand | ARO |
Compatible with Manufacturer Part Number | 666053-344, 66605J-344, PD05P-ASS-STT |
Compatible Manufacturer Part Number | 666053-344, 66605J-344, PD05P-ASS-STT |
Compatible with Manufacturer Model Number [NEW] | 666053-344, 66605J-344, PD05P-ASS-STT |
Compatible Manufacturer Model Number | 666053-344, 66605J-344, PD05P-ASS-STT |
For Use with Mfr. Model Number | 666053-344, 66605J-344, PD05P-ASS-STT |
For Use With Mfr. Model Number | 666053-344, 66605J-344, PD05P-ASS-STT |
Description
Replacement Diaphragm, Compatible with Grainger Part Number 2CAP5, 2CAP6, 4RN37, Compatible with Manufacturer Model Number 666053-344, 66605J-344, PD05P-ASS-STT, Material PTFE, Media Intake Connection Type Not Applicable, Product Type Replacement Diaphragm, Compatible with Pump Type Diaphragm Pump, Compatible with Series Pro-Series, Compact-Series, Compatible with Brand ARO, Media Temperature (Maximum) Not Applicable, Media Temperature (Minimum) Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Fuel Nozzle, Diesel, Green (159561-03)
- ZOELLER Sewage Package System (912-1165)
- SUPERIOR PUMP SUPERIOR PUMP 99100 Float Switch, 120 V, Metal (99100)
- OATEY STRAINER REPL SS 4"" (42358)
- ARO Screw, Hex Flange (94409-1)
- ARO Hose Asm, White, 621519-10 (621519-10)
- ARO Replacement Check, Stainless Steel (90948)
- ARO Diaphragm Check, Cream (94102)
- ARO Replacement Muffler, Steel (93110)
- ARO Seat, Polyvinylidene (96580-3)
- DAYTON Gear Pump Replacement Gear, Ryton (4KHK7)
- Aro Pump Parts