Aro

Repair Kit, HDPE, 6CCL6, 6CCL8, 6CCN0


product price: $689.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type T.F.E.
  • For Use With Mfr. No. PD10P-APS-PTT, PD10P-FPS-PTT, PD10P-YPS-PTT
  • Includes Balls, Diaphragms, O-Rings, Seals
  • Section Description Fluid
  • Valve Type Ball
See all product information

Product Information

  • Brand Aro
  • MFR # 637396-TT
  • Zoro # G3506413
  • UPC #
    663023099255
  • Country of Origin United States
  • Category Pump Parts

Description

Repair Kit, Check Ball Material PTFE, Compatible with Grainger Part Number 6CCL6, 6CCL8, 6CCN0, Compatible with Manufacturer Model Number PD10P-APS-PTT, PD10P-FPS-PTT, PD10P-YPS-PTT, Diaphragm Material PTFE, Number of Check Balls 4, Number of Diaphragms 4, Number of O-Rings 20, Number of Seals 22, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Includes Balls, Diaphragms, O-Rings, Seals

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.