Shop All Filters & Regulators
Aro
Regulator, Air Inlet 3/4", NPT, 300 scfm
Mfr # R37451-600
Zoro # G4794545
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 9/16 in
- Overall Height 7 1/4 in
- Maximum Regulated Pressure 250 psi
- Pressure Gauge Port Size 1/8 in
- System Location Air Line
Product Information
- Brand Aro
- MFR # R37451-600
- Zoro # G4794545
- Country of Origin Korea, Republic of
- Category Filters & Regulators
Dimensions
Overall Width | 3 9/16 in |
Overall Height | 7 1/4 in |
Pressure Gauge Port Size | 1/8 in |
Air Outlet Size | 3/4 in |
Overall Depth | 4 1/16 in |
Air Inlet Size | 3/4 in |
Description
Regulator, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 300 scfm, Maximum Operating Pressure 140 psi, Maximum Operating Temperature 140 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 3 9/16 in, Adjustment Location Top, System Location Air Line, Series Series 3000, Adjustment Mechanism Material Acetal, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Aluminum, Duty Rating Heavy Duty, For Fluid Type Compressed Air, For Substance Type Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Enclosed Plastic Retractable Air Hose Reel 3/8-inch x 30Ft (L8232FZ)
- INTERSTATE PNEUMATICS 1/4 Inch Male NPT Double Swivel Fitting 360 Degree Spin (FS244)
- SPEEDAIRE Dryer, Silica Gel (5VD10)
- RULAND Shaft Collar, Clamp, 1Pc, 2-1/4-12 In, Steel (TCL-36-12-F)
- ARO Filter/Regulator/Lubricator, 1/2", NPT (C38341-811)
- ARO Filter/Regulator, 9.96 In. H, 3.15 In. W (P39333-110)
- ARO Piggyback, Air Inlet 1/4", NPT, 47 scfm (P39124-124)
- ARO Pgybk, 1000Srs, Npt, P39114-200 (P39114-200)
- ARO Piggyback, Air Inlet 1/4", NPT, 47 scfm (P39124-604)
- ARO Rgltr, 2000Srs, Npt, R37351-620 (R37351-620)
- SPEEDAIRE Filter/Regulator, 12.90 In. H, 7.48 In. W (4ZK78)
- Aro Compressed Air Treatment