Shop All Filters & Regulators
Aro
Regulator, Air Inlet 3/4", NPT, 240 scfm
Mfr # R37351-600
Zoro # G4797205
product price: $82.29
/ea
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 3/4 in
- Overall Height 5 1/2 in
- For Fluid Type Compressed Air
- Maximum Regulated Pressure 250 psi
- Regulator Type Relieving
Product Information
- Brand Aro
- MFR # R37351-600
- Zoro # G4797205
- Country of Origin Korea, Republic of
- Category Filters & Regulators
Dimensions
Overall Width | 2 3/4 in |
Overall Height | 5 1/2 in |
Air Outlet Size | 3/4 in |
Overall Depth | 3 1/8 in |
Air Inlet Size | 3/4 in |
Pressure Gauge Port Size | 1/8 in |
Description
Regulator, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 240 scfm, Maximum Operating Pressure 140 psi, Maximum Operating Temperature 140 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 2 3/4 in, Adjustment Location Top, System Location Air Line, Series Series 2000, Adjustment Mechanism Material Acetal, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Aluminum, For Fluid Type Compressed Air, For Substance Type Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Variable Speed 1-13/16 X 90.6 (2926V906)
- REELCRAFT Assembly, Inlet Swivel (602050)
- NATIONAL Small Bore Inch Seal, 471698 (471698)
- HERITAGE Grease Fitting Cap Dome, Black (H88002)
- ARO Piggyback, Air Inlet 1/4", NPT, 47 scfm (P39124-604)
- ARO Filter/Regulator, 6.20 In. H, 2.91 In. W (P39124-100)
- ARO Regulator, Air Inlet 3/4", NPT, 300 scfm (R37451-600)
- ARO Filter/Regulator, 13.64 In. H, 3.54 In. W (P39464-610)
- ARO Frl Piggyback, 1000Srs, Npt, P39114-600 (P39114-600)
- ARO Npt Filter-Regulator, 1500 Series, 1/4", P (P39223-600)
- ARO Filter-Regulator, 3/4", NPT, 236 scfm (P39454-614)
- Aro Compressed Air Treatment