Shop All Filters & Regulators
Aro
Regulator, Air Inlet 2", NPT, 1,180 cfm
Mfr # R37591-300
Zoro # G4798833
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 5 5/16 in
- Overall Height 11 7/8 in
- Standards ATEX, IRITS-1215-197
- Weight 10.8 lb
- Overall Depth 3 9/16 in
Product Information
- Brand Aro
- MFR # R37591-300
- Zoro # G4798833
- Country of Origin Korea, Republic of
- Category Filters & Regulators
Dimensions
Overall Width | 5 5/16 in |
Overall Height | 11 7/8 in |
Overall Depth | 3 9/16 in |
Pressure Gauge Port Size | 1/4 in |
Air Inlet Size | 2 in |
Air Outlet Size | 2 in |
Description
Regulator, Air Inlet Size 2 in, Air Inlet Type NPT, Maximum Flow Rate 1,180 cfm, Maximum Operating Pressure 180 psig, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 5 5/16 in, Adjustment Location Top, System Location Air Line, Air Outlet Size 2 in, Air Outlet Type NPT, Body Material Metal, Duty Rating Super Duty, For Fluid Type Compressed Air, For Substance Type Air, Minimum Operating Pressure 0 psig
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #6520 06-04, Swivel Male Elbow, 3/8" OD X 1/4" NPT (6520 06-04)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting (5MMD1)
- BESTORQ Aftermarket Noma/AMF/Dynamark 3812 SERIES (38" & 39" cut) Riding Lawn Mower Replacement Belt, A80LG (A80LG)
- MARTIN SPROCKET & GEAR Coupling Chain, 6022CHN (6022CHN)
- ARO Frl Piggyback, 2000Srs, Npt, P39344-100 (P39344-100)
- ARO Filter/Regulator, 9.96 In. H, 3.15 In. W (P39343-110)
- ARO Filter/Regulator/Lubricator, 1/2", NPT (C38341-801)
- ARO Pgybk, 1000Srs, Npt, P39114-200 (P39114-200)
- ARO Rgltr, 2000Srs, Npt, R37351-620 (R37351-620)
- ARO Regulator, Air Inlet 3/4", NPT, 300 scfm (R37451-600)
- FESTO Filter Regulator LFR-D-MIDI-A (LFR-D-MIDI-A)
- Aro Compressed Air Treatment