Shop All Filters & Regulators
Aro
Regulator, Air Inlet 2", NPT, 1,180 cfm
Mfr # R37591-100
Zoro # G4798842
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 11 7/8 in
- Overall Width 5 5/16 in
- Standards ATEX, IRITS-1215-197
- Weight 10.8 lb
- Air Outlet Size 2 in
Product Information
- Brand Aro
- MFR # R37591-100
- Zoro # G4798842
- Country of Origin Korea, Republic of
- Category Filters & Regulators
Dimensions
Overall Height | 11 7/8 in |
Overall Width | 5 5/16 in |
Air Outlet Size | 2 in |
Air Inlet Size | 2 in |
Pressure Gauge Port Size | 1/4 in |
Overall Depth | 3 9/16 in |
Description
Regulator, Air Inlet Size 2 in, Air Inlet Type NPT, Maximum Flow Rate 1,180 cfm, Maximum Operating Pressure 180 psig, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 5 5/16 in, Adjustment Location Top, System Location Air Line, Air Outlet Size 2 in, Air Outlet Type NPT, Body Material Metal, Duty Rating Super Duty, For Fluid Type Compressed Air, For Substance Type Air, Minimum Operating Pressure 0 psig
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS Flat Body Cyl., 50 tons, 0.63" Stroke (HF5006)
- MILTON INDUSTRIES Female "Cross" 1/4" NPT (S-656)
- LOC-LINE T Fitting, 1/2 In, PK2 (51825)
- FASCO HVAC Motor, 1/10 HP, 3200 rpm, 115V, 3.3 (D405)
- ARO Filter/Regulator, 9.96 In. H, 2.76 In. W (P39344-600)
- ARO Regulator, Air Inlet 3/4", NPT, 240 scfm (R37351-600)
- ARO Filter/Regulator, 9.96 In. H, 3.15 In. W (P39343-100)
- ARO Piggyback, Air Inlet 1/4", NPT, 47 scfm (P39124-620)
- ARO Filter/Regulator, 9.96 In. H, 3.15 In. W (P39343-110)
- ARO Npt Filter, 2000 Series, 3/4", F35351-411 (F35351-411)
- ARO FRL Piggyback, Air Inlet 1/4", NPT, 72 scfm (P39224-610)
- Aro Filters & Regulators