Shop All Pump Parts
Aro
Pump Repair Kit, For Use With 3FPY6
Mfr # 637468-EB
Zoro # G2061717
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fluid Section
- For Use With 3FPY6
- Includes Diaphragms and Related Seals, Includes Balls
- Valve Type Ball
- Diaphragm Material Santoprene
Product Information
- Brand Aro
- MFR # 637468-EB
- Zoro # G2061717
- UPC # 663023113111
- Country of Origin China
- Category Pump Parts
Description
Pump Repair Kit, Check Ball Material Santoprene, Compatible with Grainger Part Number 3FPY6, Compatible with Manufacturer Model Number 66M250-1EB-C, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 5, Number of Seals 5, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Includes Diaphragms and Related Seals, Includes Balls
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Diaphragm Assembly, Green/White (M954322-0070A)
- DWYER INSTRUMENTS Tuning Fork Level Switch, Mini Tun Frk Lvl Sw Npn (CTF-02)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 90 GPM (666150-3EB-C)
- FLUX Drum Pump Tube, Polypropylene, 60" Long. For DEF Service. (24-ZORO0128)
- ARO Air Section Repair Kit (637118-C)
- ARO Gun, 651511-1 (651511-1)
- ARO Replacement Ball, Delrine (92757-6)
- ARO P B W/Detent, 1/4 4-Way, M212HS-15 (M212HS-15)
- ARO Washer, 92877 (92877)
- ARO Outlet Manifold, Polypropylene, 3/4 in. (96603-1)
- SUMP ALARM Sewage/Septic Wire Lead Float Switch, Non Tethered, 100 Foot Length, Rated up to 13 Amps, Designed for Heavy Solids (SA-2368-33)
- Aro Pump Parts