Shop All Pump Parts
Aro
Pump Abrasion Kit, Fluid
Mfr # 637167
Zoro # G3086623
product price: $622.99
/ea
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 666100-362-C
- Includes 4 Balls, Seats
- Section Description Fluid
- For Use With Mfr. Model Number 1" Metallic PRO series pumps
- Valve Type Ball
Product Information
- Brand Aro
- MFR # 637167
- Zoro # G3086623
- Country of Origin United States
- Category Pump Parts
Details
Item | Pump Abrasion Kit |
For Use With | Mfr. No. 666100-362-C |
Includes | 4 Balls, Seats |
Section Description | Fluid |
For Use With Mfr. Model Number | 1" Metallic PRO series pumps |
Valve Type | Ball |
Product Type | Fluid End Repair Kit |
Number of Check Balls | 4 |
Media Intake Pressure (Maximum) | 120 psi |
Check Ball Material | Stainless Steel |
Compatible Connection Media Type | Fluid |
Media Temperature (Minimum) | -10 Degrees F |
Compatible with Series | PRO |
Compatible with Manufacturer Model Number | 1" Metallic PRO series pumps |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Media Temperature (Maximum) | 150 Degrees F |
Compatible Manufacturer Part Number | 1" Metallic PRO series pumps |
Compatible with Manufacturer Part Number | 1" Metallic PRO series pumps |
Compatible with Manufacturer Model Number [NEW] | 1" Metallic PRO series pumps |
Compatible Manufacturer Model Number | 1" Metallic PRO series pumps |
For Use with Mfr. Model Number | 1" Metallic PRO series pumps |
Description
Pump Abrasion Kit, Check Ball Material Stainless Steel, Compatible with Grainger Part Number 2P598, Compatible with Manufacturer Part Number 1 In. Metallic PRO series pumps, Diaphragm Material Not Applicable, Number of Check Balls 4, Number of Diaphragms Not Applicable, Number of O-Rings Not Applicable, Number of Seals Not Applicable, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Mechanical Seal; Replaces TEEL PUMP 1R312 (1R312SP)
- ARO Drum Pump Asm 55 Gal., 1/2", DAB05-PPCC-2- (DAB05-PPCC-2-A)
- ZOELLER 1/3 HP 1-1/2" - 3" High-Temperature Submersible Sump Pump 115 Tether (BN2057)
- DAYTON Pressure Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage (45MW16)
- ARO Z-Swivel 1/8"M X 1/8"F, 636077 (636077)
- ARO Poly Bowl, Manual Drain, 104320 (104320)
- ARO Grease 120Lb Fp, 50:1-2", LP2006-1-B (LP2006-1-B)
- ARO Diaphragm Pump Repair Kit (637124-61)
- ARO Inlet Manifold, Polypropylene, 1/2 in., NPT (95734-1)
- ARO Outlet Manifold (95733-1)
- SPRINGER PARTS Service Kit, C114, EPDM " E" Balanced Seal; Replaces Alfa Laval Part# 9613990002 (9613990002SP)
- Aro Pump Parts