Shop All Pneumatic Modular FRL Accessories
Aro
Precision Air Regulator, 1/4 In. NPT
Mfr # PR4021-200
Zoro # G2314365
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Precision
- Max. Flow (Regulators) 14 cfm
- Adjustment Range - Regulators 2 to 60 psi
- Max. Temp. - Regulators 150 Degrees F
- Max. Flow - Regulators 14 cfm
Product Information
- Brand Aro
- MFR # PR4021-200
- Zoro # G2314365
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Overall Width - Regulators | 2.13 in |
Pipe Size - Regulators | 1/4 in |
Overall Height (Regulators) | 4.25" |
Overall Width (Regulators) | 2.13" |
Overall Height - Regulators | 4.25 in |
Pipe Size (Regulators) | 1/4" |
Overall Length | 2.13 in |
Overall Height | 4 1/4 in |
Overall Width | 2 1/8 in |
Pressure Gauge Port Size | 1/4 in |
Overall Depth | 2 1/8 in |
Air Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in |
Height | 4.26" |
Length | 2.12" |
Width | 2.12" |
Description
Precision Compressed Air Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 14 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 2 1/8 in, Series Precision, Adjustment Mechanism Material Phenolic Plastic, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Zinc Die-Cast, For Fluid Type Air, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPZ1537 Metric V-Belt, 1537mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1537)
- DODGE Belt 142804 1610-14Mx-68 Ht500 (142804)
- INA Needle Thrust Roller Bearing, Bore 8mm (AXK0821-TV/0-10)
- SKF SKF 6207 2ZJEM, Single Row Ball Bearings (6207 2ZJEM)
- ARO Clamp Spacer, For ARO 2000 Series (104396)
- ARO T-Type Wall Mount, For ARO 1500 Series (104400)
- ARO C-Type Wall Bracket (104409)
- ARO Mounting Bracket, L Type, For 6CRN1, 6CRN2 (104406)
- ARO Precision Air Regulator, 3/8 In. NPT (PR4031-300)
- ARO Clamp Spacer, For ARO 1500 Series (104395)
- WILKERSON Bracket, Wall Mount (GPA-96-606)
- Aro Pneumatic Modular FRL Accessories