Shop All Oil Removal Filters
Aro
Pneumatic Oil Filter, 3/8 In. NPT, 156 cfm
Mfr # F35332-310
Zoro # G5756037
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.3 micron
- Connection Size - Air Treatment 3/8 in NPT
- Max. Incoming Pressure - Air Treatment 250 psi
- Max. Flow - Air Treatment 156 cfm
- Bowl Material - Air Treatment Metal
Product Information
- Brand Aro
- MFR # F35332-310
- Zoro # G5756037
- Country of Origin Korea, Republic of
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 3/8 in NPT |
Size - Air Treatment | Standard |
Bowl Size - Air Treatment | 2.4 oz |
Overall Height | 7 3/4 in |
Overall Width | 2 7/8 in |
Drain Port Size | Push Type |
Size | Standard |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/8 in |
Description
Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 156 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Overall Width 2 7/8 in, Overall Height 7 3/4 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Manual, Series 2000, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 2.4 oz, Filter Element Material HEPA Paper and Felt, Filter Rating 0.3 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1-1/2 In. (BSDA150T-NC-PV)
- D&D Belt, VS, 0.875 x 24in OC (1422V235)
- NTN NTN 51207, Angular Thrust Bearing Single Row 35 Mm Id X 62 Mm Od X 18 Mm WResin Cage (51207)
- LEESON 3-Phase General Purpose Motors, 1/2 HP, S56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (102860.00)
- ARO Pneumatic Oil Filter, 1/2 In. NPT, 197 cfm (F35342-310)
- ARO Pneumatic Oil Filter, 1/4 In. NPT, 73 cfm (F35221-310)
- ARO Pneumatic Oil Filter, 1/2 In. NPT, 197 cfm (F35342-300)
- ARO Pneumatic Oil Filter, 3/8 In. NPT, 107 cfm (F35231-310)
- ARO Pneumatic Oil Filter, 1/4 In. NPT, 73 cfm (F35221-300)
- ARO Pneumatic Oil Filter, 1 In. NPT, 353 cfm (F35462-310)
- PARKER Compressed Air Filter, 250 psi, 3.24 In. W (07F44BC)
- Aro Pneumatic System Components