Shop All Oil Removal Filters
Aro
Pneumatic Oil Filter, 1/4 In. NPT, 73 cfm
Mfr # F35221-310
Zoro # G5662912
product price: $96.49
/ea
Free Shipping & Returns
$96.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.3 micron
- Connection Size - Air Treatment 1/4 in NPT
- Max. Incoming Pressure - Air Treatment 250 psi
- Max. Flow - Air Treatment 73 cfm
- Bowl Material - Air Treatment Metal
Product Information
- Brand Aro
- MFR # F35221-310
- Zoro # G5662912
- Country of Origin Korea, Republic of
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 1/4 in NPT |
Size - Air Treatment | Compact |
Bowl Size - Air Treatment | 1.2 oz |
Drain Port Size | Push Type |
Overall Height | 6 3/16 in |
Size | Compact |
Overall Width | 2 1/4 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Description
Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 73 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Overall Width 2 1/4 in, Overall Height 6 3/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Manual, Series 1500, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 1.2 oz, Filter Element Material HEPA Paper and Felt, Filter Rating 0.3 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 1612, 1in Bore, Open (B-1612)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1-1/4-XBC)
- SAFEWAY HYDRAULICS Dust Plug (S44-4)
- TRITAN Spherical Rod Ends, 20mm Bore, Sealed (SAL 20ES 2RS)
- ARO Pneumatic Oil Filter, 1/2 In. NPT, 197 cfm (F35342-300)
- ARO Pneumatic Oil Filter, 1/2 In. NPT, 197 cfm (F35342-310)
- ARO Pneumatic Oil Filter, 1/4 In. NPT, 73 cfm (F35221-300)
- ARO Pneumatic Oil Filter, 3/8 In. NPT, 156 cfm (F35332-310)
- ARO Pneumatic Oil Filter, 1/4 In. NPT, 49 cfm (F35121-320)
- ARO Pneumatic Oil Filter, 1 In. NPT, 353 cfm (F35462-310)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPG4)
- Aro Oil Removal Filters