Shop All Pneumatic Flow Control Valves
Aro
Pilot Valve, 1/4 in Port, 150 psi
Mfr # E212PD
Zoro # G4140237
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Port Size 1/4 in NPT
- Max. CFM - Valves 26 scfm
- Pilot Pressure 30 psi
- Length (In.) 159 3/32 mm
- Height (In.) 25 13/32 mm
Product Information
- Brand Aro
- MFR # E212PD
- Zoro # G4140237
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/4 in NPT |
Length (In.) | 159 3/32 mm |
Height (In.) | 25 13/32 mm |
Details
Item | Pilot Valve |
Max. CFM - Valves | 26 scfm |
Pilot Pressure | 30 psi |
Valve Ways and Positions | 4-Way/2-Position |
Valve Actuator / Return | Pilot / Double |
Max. Operating PSI | 150 psi |
Max. Temp. Range (F) | 180 Degrees F |
Uses | Low Pressure |
Description
Pilot Valve, Valve Ways and Positions 4-Way/2-Position, Valve Actuator / Return Pilot / Double, Valve Port Size 1/4 in NPT, Max. CFM - Valves 26 scfm, Max. Operating PSI 150 psi, Pilot Pressure 30 psi, Max. Temp. Range (F) 180 Degrees F, Length (In.) 159 3/32 mm, Height (In.) 25 13/32 mm, Uses Low Pressure, Pilot Air Control Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 1/4 In, Pk5 (87110-04-02)
- GATES PowerGrip GT3 Belts - 2M and 3M, 1164-2MGT-06 (1164-2MGT-06)
- INTERSTATE PNEUMATICS In-Line Check Valve 3/8 Inch FPT x 3/8 Inch FPT (VC660)
- PIX PIX 420L100, Standard Timing Belt, L, 1 X 42, T112, Trapezoidal (420L100)
- ARO Valve, Flow Control, Max. CFM - Valves: 18.0 (104104-F01-G)
- ARO Cylder Port Flow Control, 1/2, MNPT xFNPT (119308-500)
- ARO Inline Flow Control, 76-1/5 mm L (104104-F06)
- ARO Valve, 1/8 in Port, NPT (5031-02)
- ARO Valve, 50 Series, 5030-35 (5030-35)
- ARO Valve, 1/8 in Port, NPT (5040-20)
- FESTO Non-Return Valve H-QSM-5/32-U (H-QSM-5/32-U)
- Aro Pneumatic Flow Control Valves