Shop All Solenoid Air Control Valves
Aro
Pilot Valve, 1/4 in Port, 150 psi
Mfr # A312PD
Zoro # G4138758
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Valve Port Size 1/4 in NPT
- Valve Actuator / Return Pilot / Pilot
- Max. CFM - Valves 57 scfm
- Max. Temp. Range (F) 180 Degrees F
Product Information
- Brand Aro
- MFR # A312PD
- Zoro # G4138758
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Valve Port Size | 1/4 in NPT |
Width (In.) | 49 1/5 mm |
Height (In.) | 84 21/32 mm |
Details
Item | Pilot Valve |
Valve Ways and Positions | 4-Way/3-Position |
Valve Actuator / Return | Pilot / Pilot |
Max. CFM - Valves | 57 scfm |
Max. Temp. Range (F) | 180 Degrees F |
Vacuum | Yes |
Max. Operating PSI | 150 psi |
Cycles per Minute | 600 |
Uses | Low Pressure |
Description
Pilot Valve, Valve Ways and Positions 4-Way/3-Position, Valve Actuator / Return Pilot / Pilot, Valve Port Size 1/4 in NPT, Max. CFM - Valves 57 scfm, Max. Operating PSI 150 psi, Max. Temp. Range (F) 180 Degrees F, Vacuum Yes, Cycles per Minute 600, Width (In.) 49 1/5 mm, Height (In.) 84 21/32 mm, Uses Low Pressure, Pilot Air Control Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSBC-50-500-PPSA-N3 (DSBC-50-500-PPSA-N3)
- SMC Vacuum Pad, Flat, 6mm (ZP06US)
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 56C, 10:1 (MI-10-CE)
- SMC Male Run Tee, 3/8 in., TubexMNPT (KQ2Y11-37AS)
- ARO Valve, Alpha Series, A412SS-024-A (A412SS-024-A)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (A212SS-024-L)
- ARO Solenoid Air Control Valve, 3/8 In, 120VAC (A213SD-120-A)
- ARO Solenoid Air Control Valve, 3/8 In, 24VDC (A213SS-024-L)
- ARO Valve, Cat Series, CAT33S-024-D (CAT33S-024-D)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A222SD-120-A)
- FESTO On-Off Valve HEE-D-MAXI-24 (HEE-D-MAXI-24)
- Aro Pneumatic Valves