Shop All Filters & Regulators
Aro
Piggyback, Air Inlet 1/4", NPT, 47 scfm
Mfr # P39124-620
Zoro # G4377817
original price:
$69.01
11% off
new price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Overall Height 6 3/16 in
- Overall Width 1 9/16 in
- Filter Rating 5 micron
- Standards ATEX, IRITS-1215-197
Product Information
- Brand Aro
- MFR # P39124-620
- Zoro # G4377817
- Country of Origin Korea, Republic of
- Category Filters & Regulators
Dimensions
Overall Height | 6 3/16 in |
Overall Width | 1 9/16 in |
Air Outlet Size | 1/4 in |
Pressure Gauge Port Size | 1/8 in |
Overall Depth | 2 15/16 in |
Air Inlet Size | 1/4 in |
Description
Piggyback, Filter Bowl Material Metal, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 47 scfm, Filter Rating 5 micron, Filter Type Coalescing, Maximum Operating Pressure 140 psig, Drain Type Manual, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 1 9/16 in, Series Series 1000, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Capacity 0.4 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (25-1NP OSL)
- FESTO Push-In L-Fitting NPQH-L-G14-Q8-P10 (NPQH-L-G14-Q8-P10)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (H2G-F)
- ZORO SELECT 1-1/4" ID x 100 ft PVC Water Suction Hose 90 PSI Clear/WT (45DU58)
- ARO Filter/Regulator, 10.03 In. H, 2.76 In. W (P39344-610)
- ARO Npt Filter, 2000 Series, 3/4", F35351-411 (F35351-411)
- ARO Filter, Air Inlet 3/4", NPT, 288 scfm (F35451-411)
- ARO Pgybk, 1500Srs, Npt, P39224-624 (P39224-624)
- ARO Rgltr, 2000Srs, Npt, R37351-620 (R37351-620)
- ARO Npt Filter, 1500 Series, 3/8", F35231-411 (F35231-411)
- FESTO Filter Regulator LFR-1/2-D-5M-MIDI (LFR-1/2-D-5M-MIDI)
- Aro Filters & Regulators