Shop All Manual Air Control Valves
Aro
Pedal Guard, 3-Way
Mfr # 20965-1
Zoro # G0464161
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 1/4 in
- Overall Height 7 in
- Air Valve Type 3-Way, 2-Position
- Overall Width 6.5 in
- Actuator/Return For Use With 4HN64
Product Information
- Brand Aro
- MFR # 20965-1
- Zoro # G0464161
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Overall Length | 12 1/4 in |
Overall Height | 7 in |
Overall Width | 6.5 in |
Overall Depth | 12.25 in |
Details
Item | Foot Switch Guard |
Air Valve Type | 3-Way, 2-Position |
Actuator/Return | For Use With 4HN64 |
Description
Foot Switch Guard, For Use With Mfr. No. E212FS, K213 FS and E252FS Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Poly Chain GT2 Sprockets, 8MX-30S-12 (8MX-30S-12)
- SKF SKF-6306 2Z, Single Row Ball Brgs, 6306 2Z (6306 2Z)
- NEVER-SEEZ Never-Seez NSA-16 Regular Aerosol 16oz. (NSA-16)
- SKF Single Row Ball Brgs, #6409 C3 (6409 C3)
- ARO Air Pilot Valve, 3 Way, 2 pos, 1/8 NPT, (206-C)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252LS-10)
- ARO Shuttle Valve, 1/8 in NPT (SV10-C)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M291HS-15)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252HS-11)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (E252FS)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212LS-R)
- Aro Manual Air Control Valves