Shop All Manual Air Control Valves
Aro
Manual Air Control Valve, 4-Way, 3/8in NPT
Mfr # M113LR
Zoro # G2404105
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Pipe Size 3/8"
- Max. Pressure 140 psi
- Valve Port Size 3/8 in
- Connection NPT
Product Information
- Brand Aro
- MFR # M113LR
- Zoro # G2404105
- Country of Origin Taiwan, Province of China
- Category Manual Air Control Valves
Dimensions
Pipe Size | 3/8" |
Valve Port Size | 3/8 in |
Overall Length | 3 in |
Overall Height | 4 9/32 in |
Overall Width | 3 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Max. Pressure | 140 psi |
Connection | NPT |
Valve Actuator / Return | Rotary Lever / Manual |
Max. CFM - Valves | 65 cfm |
Valve Max. Pressure Rating | 140 psi |
Valve Temp. Range | 15 Degrees to 122 Degrees F |
Air Valve Type | 4-Way, 2-Position |
Actuator/Return | Rotary Lever/Manual |
Temp. Range | 15 Degrees to 122 Degrees F |
Coefficient of Volume | 2 |
CFM | 65 |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Port Size 3/8 in, Connection NPT, Valve Actuator / Return Rotary Lever / Manual, Max. CFM - Valves 65 cfm, Valve Max. Pressure Rating 140 psi, Valve Temp. Range 15 Degrees to 122 Degrees F, Coefficient of Volume 2, Overall Length 3 in, Overall Height 4 9/32 in, Overall Width 3 in, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Aero, 36 1.75 Oz Tubes, Low Temperature White Lithium For Seal Compatibility (L0113-086)
- DIXON Quick Worm Gear Clamp, 2" - 10", Style LS (LS152)
- TRITAN Min Ball Bearing, PS, 1.125In Bore Dia (R18 ZZ PRX)
- MILLENNIUM FILTER ZX-RE527920 direct interchange for JOHN-DEERE-RE527920 (ZX-RE527920)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (212-C)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (224-C)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212LS-R)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (5030-05)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M291LS-10)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (214-2-C)
- ARO Shuttle Valve, 1/4 in NPT (SV20-C)
- Aro Pneumatic Valves