Shop All Manual Air Control Valves
Aro
Manual Air Control Valve, 4-Way, 3/8in NPT
Mfr # K513LM
Zoro # G2286812
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Pipe Size 3/8"
- Max. Pressure 150 psi
- Valve Port Size 3/8 in
- Connection NPT
Product Information
- Brand Aro
- MFR # K513LM
- Zoro # G2286812
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 3/8" |
Valve Port Size | 3/8 in |
Overall Width | 6 7/16 in |
Overall Length | 6 7/16 in |
Overall Height | 3 1/2 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/3-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Valve Actuator / Return | Lever / Manual |
Max. CFM - Valves | 83 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | -10 Degrees to 180 Degrees F |
Series | K |
Temp. Range | -10 Degrees to 180 Degrees F |
Center Position | Closed |
Coefficient of Volume | 2.3 |
CFM | 83 |
Actuator/Return | Lever/Manual |
Air Valve Type | 4-Way, 3-Position |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Valve Port Size 3/8 in, Connection NPT, Valve Actuator / Return Lever / Manual, Max. CFM - Valves 83 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range -10 Degrees to 180 Degrees F, Center Position Closed, Coefficient of Volume 2.3, Overall Length 6 7/16 in, Overall Height 3 1/2 in, Overall Width 6 7/16 in, Series K, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting (1.50DPSR05.00)
- U.S. MOTORS Motor, 1/6HP, 1725RPM, 115V, 60HZ, 48N (3252)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/2 In, St (4X228)
- CARLISLE AP60 Super Blue Ribbon V-Belt (AP60)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (203-C)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E312LS)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E712LS)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M251HS)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K313LS)
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT (M211HS)
- PARKER Manual Air Control Valve, 4-Way, 1/2In NPT (M05445443)
- Aro Manual Air Control Valves