Shop All Manual Air Control Valves
Aro
Manual Air Control Valve, 4-Way, 3/8in NPT
Mfr # K213TM
Zoro # G2919551
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Valve Ways and Positions 4-Way/2-Position
- Valve Port Size 3/8 in
- Max. Pressure 150 psi
- Connection NPT
Product Information
- Brand Aro
- MFR # K213TM
- Zoro # G2919551
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 3/8" |
Valve Port Size | 3/8 in |
Overall Width | 5 1/4 in |
Overall Length | 13 in |
Overall Height | 4 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Valve Actuator / Return | Foot Treadle / Manual |
Max. CFM - Valves | 83 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | -10 Degrees to 180 Degrees F |
Temp. Range | -10 Degrees to 180 Degrees F |
Actuator/Return | Foot Treadle/Manual |
Series | K |
Air Valve Type | 4-Way, 2-Position |
Coefficient of Volume | 2.3 |
CFM | 83 |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Port Size 3/8 in, Connection NPT, Valve Actuator / Return Foot Treadle / Manual, Max. CFM - Valves 83 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range -10 Degrees to 180 Degrees F, Coefficient of Volume 2.3, Overall Length 13 in, Overall Height 4 in, Overall Width 5 1/4 in, Series K, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CP CHICAGO PNEUMATIC PLANET GEAR KIT (8940168849)
- DONALDSON Seal Clamp, 5 In (127 Mm) Stainless (X007785)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263453, Pressure Line, 5 micron, Outside-In (MF0060285)
- PIX V-Belt, Variable Speed 1-7/16 X 44.1 (2322V441)
- ARO Valve, Limit, 1/8 In (400-A)
- ARO Valve, Exhaust, 1/8 In (EV125)
- ARO Max Air 3-Way, M252LM (M252LM)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252LS-10)
- ARO Sleeve Valve, 1/4 In FNPT x MNPT (600-2)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (5030-05)
- ARO Valve, Exhaust, 1/4 In (EV250)
- Aro Pneumatic Valves