Shop All Manual Air Control Valves
Aro
Manual Air Control Valve, 4-Way, 1/8in NPT
Mfr # 5040-02
Zoro # G2615785
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Pipe Size 1/8"
- Max. Pressure 150 psi
- Valve Port Size 1/8 in
- Connection NPT
Product Information
- Brand Aro
- MFR # 5040-02
- Zoro # G2615785
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/8" |
Valve Port Size | 1/8 in |
Overall Height | 1 3/4 in |
Overall Length | 3 27/32 in |
Overall Width | 1 1/2 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Valve Actuator / Return | Button / Spring |
Max. CFM - Valves | 16 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | -10 Degrees to 180 Degrees F |
Temp. Range | -10 Degrees to 180 Degrees F |
Actuator/Return | Button/Spring |
CFM | 16 |
Coefficient of Volume | 0.4 |
Air Valve Type | 4-Way, 2-Position |
Series | 50 |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Button / Spring, Max. CFM - Valves 16 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range -10 Degrees to 180 Degrees F, Coefficient of Volume 0.4, Overall Length 3 27/32 in, Overall Height 1 3/4 in, Overall Width 1 1/2 in, Series 50, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Pulley-Idler (756-1198)
- DYNABRADE Sanding Pads, 4" W x 3/4" L (57956)
- COILHOSE PNEUMATICS Regulator Tamperproof 0-60PSI 1/4" (CO 8802KL)
- DODGE Grip TIght Adapter Ball Bearings, GTM Medium Duty 4-Bolt Flange Bearings, F4B-GTM-203 (129688 F4B-GTM-203)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M291HS-15)
- ARO Pedal Guard, 3-Way (20965-1)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (E252RS)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212HS-11)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (209-C)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (201-2-C)
- PNEUMADYNE Toggle Valve, 3-Pos, 1/8, NPT (C042503)
- Aro Pneumatic Valves