Shop All Manual Air Control Valves
Aro
Manual Air Control Valve, 4-Way, 1/4in NPT
Mfr # E212FS
Zoro # G2542303
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Valve Ways and Positions 4-Way/2-Position
- Max. Pressure 150 psi
- Valve Port Size 1/4 in
- Connection NPT
Product Information
- Brand Aro
- MFR # E212FS
- Zoro # G2542303
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/4" |
Valve Port Size | 1/4 in |
Overall Length | 10 9/32 in |
Overall Height | 2 in |
Overall Width | 4 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Valve Actuator / Return | Foot Pedal / Spring |
Max. CFM - Valves | 26 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | -10 Degrees to 180 Degrees F |
Temp. Range | -10 Degrees to 180 Degrees F |
Air Valve Type | 4-Way, 2-Position |
Coefficient of Volume | 0.7 |
CFM | 26 |
Actuator/Return | Foot Pedal/Spring |
Series | E |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Foot Pedal / Spring, Max. CFM - Valves 26 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range -10 Degrees to 180 Degrees F, Coefficient of Volume 0.7, Overall Length 10 9/32 in, Overall Height 2 in, Overall Width 4 in, Series E, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Refrigerated Air Dryer, 10 SCFM (IDFB3E-11N)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-XB)
- SKF Single Row Ball Bearings, Shielded (6204ZZ C3)
- DIXON Wilkerson by Modular Sleeve, For Use with F16/F26 Filters, R16/R26 Regulator, L16/L26 Lubricator (GPA-95-292)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M291HS-15)
- ARO Manual Air Control Valve, 2-Way, 150psig (200-C)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212LS-R)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K513LM)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (E252RS)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212LM)
- PNEUMADYNE Toggle Valve, 3 Way, NC, 1/8 In, NPT (H11-30-14)
- Aro Manual Air Control Valves