Shop All Manual Air Control Valves
Aro
Manual Air Control Valve, 3-Way, 5/32 in
Mfr # 209-2-C
Zoro # G3022381
product price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Pipe Size 5/32"
- Valve Port Size 5/32 in
- Max. Pressure 150 psi
- Body Material Zinc Die Cast
Product Information
- Brand Aro
- MFR # 209-2-C
- Zoro # G3022381
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 5/32" |
Valve Port Size | 5/32 in |
Overall Width | 11/16 in |
Overall Length | 1 3/4 in |
Overall Height | 1 3/4 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Max. Pressure | 150 psi |
Body Material | Zinc Die Cast |
Connection | Tube |
Valve Actuator / Return | Pin Plunger / Spring |
Max. CFM - Valves | 4 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 32 Degrees to 160 Degrees F |
CFM | 4 |
Actuator/Return | Pin Plunger/Spring |
Coefficient of Volume | 0.1 |
Air Valve Type | 3-Way, 2-Position |
Normally Open / Normally Closed | Normally Closed |
Series | 200 |
Temp. Range | 32 Degrees to 160 Degrees F |
Description
Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 5/32 in, Connection Tube, Valve Actuator / Return Pin Plunger / Spring, Max. CFM - Valves 4 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 160 Degrees F, Normally Open / Normally Closed Normally Closed, Coefficient of Volume 0.1, Body Material Zinc Die Cast, Overall Length 1 3/4 in, Overall Height 1 3/4 in, Overall Width 11/16 in, Series 200, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, SPZ, 10 x 796mm LP (SPZ796)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 36 # of Teeth (40BS36 X 3/4)
- CAMOZZI #6540 6, Union Tee, 6MM OD (6540 6)
- FESTO Swivel Flange SNCB-50-R3 (SNCB-50-R3)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (212-2-C)
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT (5040-05)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252LS-10)
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT (M211RS)
- ARO Actuator, Roller Lever (447)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M251RS)
- LEGRIS Sleeve Valve, 1/2 In FNPT, 2-1/2 In L (0660 14 22)
- Aro Manual Air Control Valves