Shop All Manual Air Control Valves
Aro
Manual Air Control Valve, 3-Way, 5/32 in
Mfr # 201-2-C
Zoro # G1779881
original price:
$70.69
21% off
$55.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 5/32"
- Valve Ways and Positions 3-Way/2-Position
- Max. Pressure 150 psi
- Valve Port Size 5/32 in
- Connection Tube
Product Information
- Brand Aro
- MFR # 201-2-C
- Zoro # G1779881
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 5/32" |
Valve Port Size | 5/32 in |
Overall Width | 11/16 in |
Overall Height | 2 3/16 in |
Overall Length | 1 3/4 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Max. Pressure | 150 psi |
Connection | Tube |
Body Material | Zinc Die Cast |
Valve Actuator / Return | Fingertip Lever / Spring |
Max. CFM - Valves | 4 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 32 Degrees to 160 Degrees F |
Series | 200 |
Coefficient of Volume | 0.1 |
Actuator/Return | Fingertip Lever/Spring |
CFM | 4 |
Air Valve Type | 3-Way, 2-Position |
Normally Open / Normally Closed | Normally Closed |
Temp. Range | 32 Degrees to 160 Degrees F |
Description
Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 5/32 in, Connection Tube, Valve Actuator / Return Fingertip Lever / Spring, Max. CFM - Valves 4 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 160 Degrees F, Normally Open / Normally Closed Normally Closed, Coefficient of Volume 0.1, Body Material Zinc Die Cast, Overall Length 1 3/4 in, Overall Height 2 3/16 in, Overall Width 11/16 in, Series 200, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L770 V-Belt, 77" Outside Length, 21/32" Top Width, 1 Ribs (5L770)
- TRITAN Needle Brg, Drawn Cup, Bore 0.591 In. (HK1516)
- DIXON Wall Mounting Bracket, For Use with F73 Filter, R73 Regulator, L73 Lubricator (4424-50)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16610 (04Z-606)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (201-C)
- ARO Valve, Air, Limit, Cw/Ccw (402-1-A)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (E252HM)
- ARO Valve, Limit, 1/8 In (400-A)
- ARO Valve, Manual Air Control, 1/4 in Valve Port Size, NPT, Lever / Manual, 26 cfm Max. CFM - Valves (E212LM)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K313LS)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (5030-05)
- Aro Pneumatic Valves