Shop All Manual Air Control Valves
Aro
Manual Air Control Valve, 3-Way, 1/8in NPT
Mfr # M291HS-10
Zoro # G3101174
original price:
$74.82
7% off
new price: $69.39
/ea
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Valve Ways and Positions 3-Way/2-Position
- Valve Port Size 1/8 in
- Max. Pressure 150 psi
- Body Material Aluminum
Product Information
- Brand Aro
- MFR # M291HS-10
- Zoro # G3101174
- Country of Origin Taiwan, Province of China
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/8" |
Valve Port Size | 1/8 in |
Overall Width | 1 9/16 in |
Overall Length | 1 3/4 in |
Overall Height | 2 13/16 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Max. Pressure | 150 psi |
Body Material | Aluminum |
Connection | NPT |
Valve Actuator / Return | Button / Spring |
Max. CFM - Valves | 8 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 32 Degrees to 160 Degrees F |
Coefficient of Volume | 0.2 |
Actuator/Return | Button/Spring |
Air Valve Type | 3-Way, 2-Position |
Normally Open / Normally Closed | Normally Closed |
CFM | 8 |
Temp. Range | 32 Degrees to 160 Degrees F |
Description
Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Button / Spring, Max. CFM - Valves 8 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 160 Degrees F, Normally Open / Normally Closed Normally Closed, Coefficient of Volume 0.2, Body Material Aluminum, Overall Length 1 3/4 in, Overall Height 2 13/16 in, Overall Width 1 9/16 in, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Motor 2 Hp, 3600 Rpm, Odp, 56Hc Frame, 115/208-230 Volts (00236OT1B56C-S)
- SPEEDAIRE Condensate Separator, 60 cfm, 3/8" NPT (53RG86)
- VALCOOL Coolant Additive, Clear, Bucket, 1 qt. (DEFOAMER-P-12X1)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (06Z-606)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (E252RS)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E312LS)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (202-2-C)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252LS-11)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M112LR)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (E252TM)
- FESTO Shut-Off Valve HE-2-1/4-QS-8 (HE-2-1/4-QS-8)
- Aro Manual Air Control Valves