Shop All Manual Air Control Valves
Aro
Manual Air Control Valve, 3-Way, 1/8in NPT
Mfr # 5030-05
Zoro # G1992977
original price:
$98.85
9% off
new price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Pipe Size 1/8"
- Max. Pressure 150 psi
- Valve Port Size 1/8 in
- Connection NPT
Product Information
- Brand Aro
- MFR # 5030-05
- Zoro # G1992977
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/8" |
Valve Port Size | 1/8 in |
Overall Height | 3/4 in |
Overall Length | 3 23/32 in |
Overall Width | 1 1/2 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Valve Actuator / Return | Roller Cam / Spring |
Max. CFM - Valves | 7.5 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | -10 Degrees to 180 Degrees F |
Air Valve Type | 3-Way, 2-Position |
Coefficient of Volume | 0.4 |
Series | 50 |
CFM | 7.5 |
Normally Open / Normally Closed | Normally Closed |
Actuator/Return | Roller Cam/Spring |
Temp. Range | -10 Degrees to 180 Degrees F |
Description
Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Roller Cam / Spring, Max. CFM - Valves 7.5 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range -10 Degrees to 180 Degrees F, Normally Open / Normally Closed Normally Closed, Coefficient of Volume 0.4, Overall Length 3 23/32 in, Overall Height 3/4 in, Overall Width 1 1/2 in, Series 50, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flexible Spout Measure, 2 Quart/1 Liter (2CAP1)
- KURIYAMA 2-1/2" ID x 100 ft PVC Bulk Food Hose 65 PSI Clear (HG250)
- TOMPKINS Hydraulic Fitting-Steel16MOR-16MOR (6403-16-16)
- COXREELS Compressed Air No.4 Gast Motor Rewind (1125-5-175-A)
- ARO Sleeve Valve, 3/8 In FNPT x MNPT (600-3)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M112LR)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212LS-10)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K213TM)
- ARO Max Air 3-Way, M252LM (M252LM)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (209-2-C)
- FESTO Pushbutton Valve F-3-M5 (F-3-M5)
- Aro Manual Air Control Valves