Shop All Manual Air Control Valves
Aro
Manual Air Control Valve, 3-Way, 1/4in NPT
Mfr # M252LS-10
Zoro # G1146625
original price:
$76.79
7% off
new price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Valve Ways and Positions 3-Way/2-Position
- Valve Port Size 1/4 in
- Max. Pressure 150 psi
- Connection NPT
Product Information
- Brand Aro
- MFR # M252LS-10
- Zoro # G1146625
- Country of Origin Taiwan, Province of China
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/4" |
Valve Port Size | 1/4 in |
Overall Length | 1 9/16 in |
Overall Width | 1 9/16 in |
Overall Height | 4 29/32 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Body Material | Aluminum |
Valve Actuator / Return | Turn Selector / Manual |
Max. CFM - Valves | 26 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 32 Degrees to 160 Degrees F |
Coefficient of Volume | 0.7 |
CFM | 26 |
Temp. Range | 32 Degrees to 160 Degrees F |
Air Valve Type | 3-Way, 2-Position |
Series | MaxAir |
Actuator/Return | Turn Selector/Manual |
Normally Open / Normally Closed | Normally Closed |
Description
Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Turn Selector / Manual, Max. CFM - Valves 26 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 160 Degrees F, Normally Open / Normally Closed Normally Closed, Coefficient of Volume 0.7, Body Material Aluminum, Overall Length 1 9/16 in, Overall Height 4 29/32 in, Overall Width 1 9/16 in, Series MaxAir, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 25 Chain Size, 18 # of Teeth (25BS18H X 5/8)
- NTN NTN 6001ZZ, RadialDeep Groove Ball Bearing 12 Mm Id X 28 Mm Od X 8 Mm W Double Shielded (6001ZZ)
- POWERTWIST DRIVE Link V-Belt, 25 ft. Outside Length, 5/8" Top Width, 1 Ribs (0405050-DRIVE)
- QA1 Female Rod End, SS, RH, 7/16-20 (GFR7T)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (E252HM)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E712LS)
- ARO Actuator, Roller Lever (450)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252HS-15)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M291HS-11)
- ARO Pedal Guard, 3-Way (20965-1)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (5030-01)
- Aro Pneumatic Valves