Shop All Manual Air Control Valves
Aro
Manual Air Control Valve, 2-Way, 150psig
Mfr # 200-C
Zoro # G910769179
product price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 2-Way
- Valve Port Size 1/8 in
- Connection NPT
- Valve Actuator / Return One-Way, Short Lever
- Max. CFM - Valves 7.5 scfm
Product Information
- Brand Aro
- MFR # 200-C
- Zoro # G910769179
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Valve Port Size | 1/8 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 2-Way |
Connection | NPT |
Valve Actuator / Return | One-Way, Short Lever |
Max. CFM - Valves | 7.5 scfm |
Valve Max. Pressure Rating | 150 psig |
Valve Temp. Range | 32 Degrees to 160 Degrees F |
Description
Manual Air Control Valve, Valve Ways and Positions 2-Way, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return One-Way, Short Lever, Max. CFM - Valves 7.5 scfm, Valve Max. Pressure Rating 150 psig, Valve Temp. Range 32 Degrees to 160 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSL-G3/8-8 (QSL-G3/8-8)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 16.8 cfm (2475N5-P-230-1)
- AEROQUIP Protective Sleeve, Nylon Abrasive, 1.75 (FC428-28X25)
- ORS Ball Bearing, 30mm Bore, 62mm, Shielded (6206 ZZ C3 G93)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (E252HS)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252HS-11)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252TM)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (223-2-C)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (E252FS)
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT (M211RS)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414811000)
- Aro Pneumatic Valves