Shop All Manifolds
Aro
Manifold, 8 Station
Mfr # M34M04-08
Zoro # G2845455
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series M34M04
- Width (In.) 4 7/8 in
- For Use With Maxair 1/2 in Solenoid & Pilot Series
- Valve Port Size 1/2 in
- Height (In.) 1 3/8 in
Product Information
Dimensions
Width (In.) | 4 7/8 in |
Valve Port Size | 1/2 in |
Height (In.) | 1 3/8 in |
Length (In.) | 12 3/8 in |
Details
Item | Valve Manifold |
Series | M34M04 |
For Use With | Maxair 1/2 in Solenoid & Pilot Series |
Number of Stations | 8 |
NPT Port (In.) | 1/2 |
Number of Valve Stations | 8 |
Description
Valve Manifold, For Use With Maxair 1/2 in Solenoid & Pilot Series, Number of Valve Stations 8, Valve Port Size 1/2 in, Solenoid Valve Manifold, M34M04 Series, Length (In.) 12 3/8 in, Width (In.) 4 7/8 in, Height (In.) 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR 14 Male NPT to 14 Compression Fitting for 14 Air Line, 20PK (92837-BP)
- OETIKER Clamp, Oetiker, 2 Ear, 14-17mm, 100 Bag (10100022)
- CONTINENTAL CONTITECH 11.3X912 Auto V-Belt V-Belts, 11-3X912 (11-3X912)
- WESTWARD Oil Pump and Hose Reel Kit, 55 gal. (45CT52)
- ARO Manifold, 4 Station (M34M04-04)
- ARO Manifold, Valve (119368)
- ARO Manifold, 4 Stations (SML81N-04)
- ARO Manifold, 2 Station (M26M02-02)
- ARO Manifold Block Kit, 2000Series, 104413-4- (104413-4-2)
- ARO Manifold, 2 Station (M30M03-02)
- CHIEF Manifold for D03, 1 Valve Body (220424)
- Aro Pneumatic Valves