Shop All Manifolds
Aro
Manifold, 6 Stations
Mfr # 118605-6
Zoro # G3344932
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 2 in
- Width (In.) 4 in
- NPT Port (In.) 1/4 Inlet, 3/8 Cylinder
- For Use With Alpha Manifold Style
- Cv 1.2
Product Information
Dimensions
Height (In.) | 2 in |
Width (In.) | 4 in |
Length (In.) | 7 5/8 in |
Valve Port Size | 1/4 in |
Details
Item | Valve Manifold |
NPT Port (In.) | 1/4 Inlet, 3/8 Cylinder |
For Use With | Alpha Manifold Style |
Cv | 1.2 |
Number of Valve Stations | 6 |
Description
Valve Manifold, For Use With Alpha Manifold Style, Number of Valve Stations 6, Valve Port Size 1/4 in, Cv 1.2, Solenoid Valve Manifold, Length (In.) 7 5/8 in, Width (In.) 4 in, Height (In.) 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Split Flange Kit, Steel, 1 1/2 In (FF593-24)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 16 # of Teeth (40B16)
- SMC Vacuum Pad Assembly, NBR, 80mm (ZPT80HN-B16)
- PREVOST Industrial Coupler, 3/8" FNPT (IRC 081202)
- ARO Manifold, 2 Station (M30M03-02)
- ARO Manifold, 6 Station (M26M02-06)
- ARO Manifold, 6 Station (M34M04-06)
- ARO Manifold, 10 Station (M26M02-10)
- ARO Manifold, 4 Station (M26M02-04)
- ARO Manifold, 2 Station (M26M02-02)
- ARO Manifold, Valve (SMH51N-04)
- Aro Pneumatic Valves