Shop All Manifolds
Aro
Manifold, 6 Station
Mfr # M34M04-06
Zoro # G3019624
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 1 3/8 in
- Number of Valve Stations 6
- Series M34M04
- For Use With Maxair 1/2 in Solenoid & Pilot Series
- Valve Port Size 1/2 in
Product Information
Dimensions
Height (In.) | 1 3/8 in |
Valve Port Size | 1/2 in |
Length (In.) | 9 5/8 in |
Width (In.) | 4 7/8 in |
Details
Item | Valve Manifold |
Number of Valve Stations | 6 |
Series | M34M04 |
For Use With | Maxair 1/2 in Solenoid & Pilot Series |
Number of Stations | 6 |
NPT Port (In.) | 1/2 |
Description
Valve Manifold, For Use With Maxair 1/2 in Solenoid & Pilot Series, Number of Valve Stations 6, Valve Port Size 1/2 in, Solenoid Valve Manifold, M34M04 Series, Length (In.) 9 5/8 in, Width (In.) 4 7/8 in, Height (In.) 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 7M800 (7M800)
- TITAN PRO Motor Dual Run Cap, 80/5 MFD, 370-440V (TRCFD805)
- TSUBAKI Single Strand Connecting Chain Link, 5/8 in Pitch, #50, PK5 (50 CL)
- TOMPKINS Hydraulic Fitting-Steel08MP-08FPX 90 (1501-08-08)
- ARO Manifold, 6 Stations (118605-6)
- ARO Manifold, 10 Station (M34M04-10)
- ARO Manifold, 8 Station (SMH81N-08)
- ARO Manifold, 2 Station (M26M02-02)
- ARO Manifold, 4 Station (M30M03-04)
- ARO Manifold, 4 Stations (118605-4)
- LEGEND VALVE 1-1/4" MFLD ISO VALVE-PAIR (800-856)
- Aro Manifolds