Shop All Air Line Lockout Valves
Aro
Lockout Valve, 1/2 In, 219 CFM, 250 PSI
Mfr # 104392-4
Zoro # G2394445
original price:
$91.38
8% off
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT (In.) 1/2 in
- Max. Flow (CFM) 219
- Max. Pressure (PSI) 250 psi
- Max. Temp. (F) 175 Degrees F
- Standards OSHA
Product Information
- Brand Aro
- MFR # 104392-4
- Zoro # G2394445
- Country of Origin Korea, Republic of
- Category Air Line Lockout Valves
Dimensions
Width (In.) | 2.75 in |
Height (In.) | 2.67 in |
Overall Width | 2 3/4 in |
Air Inlet Size | 1/2 in |
Overall Height | 2 11/16 in |
Overall Depth | 4 in |
Air Outlet Size | 1/2 in |
Description
Air Line Lockout Valve, Air Inlet Size 1/2 in, Air Inlet Type NPT, Air Outlet Size 1/2 in, Air Outlet Type NPT, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 140 Degrees F, Series 2000, Body Material Aluminum, Coefficient of Volume Exhaust 6.12, Coefficient of Volume Forward 0.95, For Use With 2000 Series, Maximum Flow Rate 222 scfm, Modular Connection Modular Connection, Number of Air Inlets 1, Number of Air Outlets 1, Overall Depth 4 in, Overall Height 2 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES REKOIL HOSE AIR POLY 1/4 X 20' M NPT (MI1671-20)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6203ZE)
- CLIMAX METAL PRODUCTS 1 15/16" ID 2Pc Clamp Collar, Stl, Zinc (2C-193-Z)
- B B MANUFACTURING 2012-IDL-BUSH, Idler Bushing (2012-IDL-BUSH)
- ARO Lockout Valve, 3/8 In, 95 CFM, 250 PSI (104391-3)
- ARO Lockout Valve, 1/4 In, 61 CFM, 250 PSI (104390-2)
- ARO Lockout Valve, 3/8 In, 219 CFM, 250 PSI (104392-3)
- ARO Lockout Valve, 1 In, 471 CFM, 250 PSI (104393-6)
- ARO Lockout Valve, 3/4 In, 471 CFM, 250 PSI (104393-5)
- PARKER Automatic Drain, 3/8, Plastic (PS506P)
- WILKERSON Lock Out Ball Valve, 3/8 in. NPT, 190 cfm (V60-03-B000B)
- Aro Pneumatic System Components