Shop All Drum Accessories
Aro
Grease Pump Follower Plate, 11-1/4" dia.
Mfr # 640095-2-B
Zoro # G9683305
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Construction Steel
- Seal Material Rubber
- Type 5 Gallon
- For Use With Grease
- Height 0.024 in
Product Information
- Brand Aro
- MFR # 640095-2-B
- Zoro # G9683305
- Country of Origin United States
- Category Drum Accessories
Dimensions
Height | 0.024 in |
Disassembled Size | 11-1/4 in OD, 1-7/16 in Opening |
Drum Dia. | 11 1/4 in |
Dia. | 11 1/4 in |
Assembled Size | 11-1/4 in x 15/64 in |
Details
Construction | Steel |
Item | Grease Pump Follower Plate |
Seal Material | Rubber |
Type | 5 Gallon |
For Use With | Grease |
Body Material | Cardboard/Steel |
Capacity | 35 lb |
Drum Capacity | 5 gal |
Number Drums | 1 |
Color | Silver/Black |
Characteristics | Follower Plate for Use ARO 50:1 Grease Pump |
Description
Grease Pump Follower Plate, Type 5 Gallon, Color Silver/Black, Capacity 35 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Wood Platform Base, Cubbies, 52" x 14"x 6" (WD5214-MP)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6024BK)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 8 3/8 in L, 4 1/2 in W, 1/2 in H, 50 PK (DSB209/210/216)
- NEWAGE PRODUCTS 2x8ft Pro Series Wall Mounted Shelf - Black (2 Pack) (40414)
- ZORO SELECT Drum Plug, 3/4 In., Stl, Buna Gasket, PK10 (GRS750ZB)
- WESCO Wesco Drum Deheader Opener 272018 Standard (272018)
- ZORO SELECT Drum Plug, Vise Grip, 3/4 In., Steel, PK10 (GVGRS750B)
- B & K Drum/Barrel Faucet Brnz 3/4 (109-224)
- BASCO Brass Drum Faucet, 3/4" NPT Inlet, 3/4 (650M)
- MORSE Morse Polyethylene Plastic Drum Faucet for 3/4" Bung (68-75)
- WESCO Deluxe Iron Self Priming Rotary Pump w/ Drip Plan (272212)
- Aro Drum Accessories