Shop All Grease Pumps
Aro
Grease Pump, 400 lb./55 gal. Drum, 50:1
Mfr # LP3009-1
Zoro # G1168544
product price: $2,358.99
/ea
Free Shipping & Returns
$2,358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Motor Size 3 in
- Fits Container Size 400 lb/55 gal Drum
- Volume per Minute 7.5 lb
- Pump Ratio 50:1
- Consumption @ 100 PSI 13 cfm
Product Information
- Brand Aro
- MFR # LP3009-1
- Zoro # G1168544
- Country of Origin United States
- Category Grease Pumps
Dimensions
Air Motor Size | 3 in |
Fits Container Size | 400 lb/55 gal Drum |
Hose Length | 4 ft |
Tube Dia. | 1 1/2 in |
Air Inlet Size | 1/4 FNPT |
Container Size Included | 55 Gallon Drum |
Suction Tube Length | 36 7/8 in |
For Container Size | 55 gal |
Description
Grease Pump, Max. Air Pressure 150 psi, Discharge Connection Type NPTF, Features High-Flow Pump, Ice-Free Air Motor Design, Stall-Free, Air Consumption 26 cfm, Hose Length 4 ft, Includes Discharge Hose Yes, Max. Viscosity 250,000 cps, Includes Suction Tube Yes, Includes Nozzle No, Includes Spout No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC, CFM: 61 (A249SS-024-D)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 16 # of Teeth (50BS16H X 1 1/4)
- COILHOSE PNEUMATICS Filter W/Metal Bowl 1" (CO 8828M)
- ALPHA TECHNOLOGIES Aignep USA 12 mm OD Polyurethane Tubing, Blue Color, 100' Roll, 125 - 200 psi (PU12MM-3-100)
- ARO Grease Pump System, 35 lb./5 gal., 50:1 (LP2002-1-B)
- ARO Grease Pump System, 35 lb./5 gal., 50:1 (LP3001-1)
- ARO Grease Pump System, 120 lb./16 gal., 50:1 (LP3003-1)
- ARO Grease Pump System, 120 lb./16 gal., 50:1 (LP2004-1-B)
- WESTWARD Grease Pump, 35 lb./5 gal. Pail, 50:1 (5TCU9)
- LINCOLN Drum Pump, Air Operated (82230)
- WESTWARD Grease Pump, 11 lb. (29FW96)
- Aro Grease Pumps