Shop All Filters & Regulators
Aro
FRL Piggyback, Air Inlet 1/4", NPT, 72 scfm
Mfr # P39224-610
Zoro # G4390654
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 3/16 in
- Filter Rating 5 micron
- Drain Type Manual
- Overall Height 8 1/8 in
- Standards ATEX, IRITS-1215-197
Product Information
- Brand Aro
- MFR # P39224-610
- Zoro # G4390654
- Country of Origin Korea, Republic of
- Category Filters & Regulators
Dimensions
Overall Width | 2 3/16 in |
Overall Height | 8 1/8 in |
Pressure Gauge Port Size | 1/8 in |
Overall Depth | 3 5/16 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Description
FRL Piggyback, Filter Bowl Material Metal with Sight Glass, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 72 scfm, Filter Rating 5 micron, Filter Type Coalescing, Maximum Operating Pressure 140 psig, Drain Type Manual, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 2 3/16 in, Series Series 1500, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK Tapered Roller Metric Type, #HR30210J (HR30210J)
- DAYTON 5VX1230 Cogged V-Belt, 123" Outside Length, 5/8" Top Width, 1 Ribs (2L451)
- JET-LUBE Anti Seize Compnd, 8 lb, Pail, Paste (10091)
- FESTO Standards-Based Cylinder DSNU-16-25-P-A (DSNU-16-25-P-A)
- ARO Filter/Regulator, 6.20 In. H, 2.91 In. W (P39124-100)
- ARO Pgybk, 1500Srs, Npt, P39234-104 (P39234-104)
- ARO Filter, Air Inlet 3/4", NPT, 288 scfm (F35451-411)
- ARO Regulator (Super-Duty Series), R37561-100 (R37561-100)
- ARO Filter/Regulator, 6.20 In. H, 2.91 In. W (P39124-200)
- ARO Filter/Regulator, 13.64 In. H, 3.54 In. W (P39454-610)
- WILKERSON Filter-Regulator, Particles/Water Removal, Gauge Port Size: 1/4 in (B28-06-FL00B)
- Aro Filters & Regulators