Shop All Filters & Regulators
Aro
FRL Piggyback, 1/2", NPT, 172 scfm
Mfr # P39344-110
Zoro # G4409852
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 5 micron
- Overall Height 10 1/16 in
- Overall Width 2 3/4 in
- Drain Type Manual
- Standards ATEX, IRITS-1215-197
Product Information
- Brand Aro
- MFR # P39344-110
- Zoro # G4409852
- Country of Origin Korea, Republic of
- Category Filters & Regulators
Dimensions
Overall Height | 10 1/16 in |
Overall Width | 2 3/4 in |
Pressure Gauge Port Size | 1/8 in |
Overall Depth | 3 1/8 in |
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Description
FRL Piggyback, Filter Bowl Material Metal with Sight Glass, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 172 scfm, Filter Rating 5 micron, Filter Type Coalescing, Maximum Operating Pressure 140 psig, Drain Type Manual, Pressure Gauge Included No, Body Material Aluminum, Overall Width 2 3/4 in, Series Series 2000, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1/2 in, Air Outlet Type NPT, Drain Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 89259337 / INGERSOLL RAND (B1SA0001177)
- WEG Pump Motor, 182/4JM, 208-230/460V (00536OT3E182JM-S)
- SUNCAST Hose Cabinet 225Ft Brown (SMT212B)
- BESTORQ H Timing Belts (450H100)
- ARO FRL Piggyback, Air Inlet 1/4", NPT, 72 scfm (P39224-604)
- ARO Filter/Regulator, 10.03 In. H, 2.76 In. W (P39344-610)
- ARO Pgybk, 1000Srs, Npt, P39124-120 (P39124-120)
- ARO Filter/Regulator, 8.15 In. H, 3.28 In. W (P39223-110)
- ARO Filter/Regulator, 8.15 In. H, 3.28 In. W (P39233-110)
- ARO Filter/Regulator, 9.96 In. H, 3.15 In. W (P39343-100)
- FESTO Filter Regulator LFR-3/8-D-MIDI (LFR-3/8-D-MIDI)
- Aro Filters & Regulators