Shop All Filter, Regulator, Lubricator
Aro
FRL, 1/4 In. NPT, 46 cfm, 150 psi
Mfr # C38121-800
Zoro # G0715066
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Guard
- Pipe Size 1/4" NPT
- Max. Pressure 150 psi
- Bowl Size 1.9 oz.
- Overall Height 6 3/16 in
Product Information
- Brand Aro
- MFR # C38121-800
- Zoro # G0715066
- Country of Origin Korea, Republic of
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 1/4" NPT |
Bowl Size | 1.9 oz. |
Overall Height | 6 3/16 in |
Connection Size - Air Treatment | 1/4 in NPT |
Overall Width | 4 3/4 in |
Bowl Size - Air Treatment | 1.9 oz |
Gauge Port Size | 1/8 in NPT |
Size - Air Treatment | Compact |
Air Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in |
Pressure Gauge Port Size | 1/8 in |
Overall Depth | 3 1/8 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 46 cfm, Maximum Operating Pressure 150 psi, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 0.5 oz, Lubricator Bowl Capacity 0.6 oz, Drain Type Manual, Overall Width 4 3/4 in, Series 1000, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Drain Part Compatibility 104298
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces ASV 200204, Return Line, 10 micron, Outside-In (MF0062309)
- PARKER Filter Element, For 4HEP3, Pk4 (4/050-05-BX)
- TRU-FLATE UNIV COUPLER IM 1/4""MNPT (13-513)
- IFM Measuring Wheel, Rubber, Dia. 63.6mm (E60007)
- ARO FRL, 1/2 In. NPT, 150 cfm, 150 psi (C38341-800)
- ARO Filter/Regulator/Lubricator, 208 cfm (C38461-610)
- ARO Fltr, 3000Srs, Npt, F35452-411 (F35452-411)
- ARO Filter/Regulator/Lub., 3/4" NPT, 171 cfm (C38351-810)
- ARO Air Line Lubricator, 3/4In, 222cfm, 150 psi (L36351-100)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38351-610)
- NUMATICS Filter Regulator Assembly, Cap. 200 mL (A653A0000019362)
- Aro Compressed Air Treatment