Shop All Filter, Regulator, Lubricator
Aro
FRL, 1/2 In. NPT, 120 cfm, 150 psi
Mfr # C38341-600
Zoro # G2609835
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Guard
- Pipe Size 1/2" NPT
- Max. Pressure 150 psi
- Bowl Size 1.9 oz.
- Overall Height 9 15/16 in
Product Information
- Brand Aro
- MFR # C38341-600
- Zoro # G2609835
- Country of Origin Korea, Republic of
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 1/2" NPT |
Bowl Size | 1.9 oz. |
Overall Height | 9 15/16 in |
Connection Size - Air Treatment | 1/2 in NPT |
Overall Width | 5 3/4 in |
Bowl Size - Air Treatment | 1.9 oz |
Size - Air Treatment | Subcompact |
Gauge Port Size | 1/8 in NPT |
Air Outlet Size | 1/2 in |
Air Inlet Size | 1/2 in |
Overall Depth | 3 9/16 in |
Pressure Gauge Port Size | 1/8 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 120 cfm, Maximum Operating Pressure 150 psi, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 1.9 oz, Lubricator Bowl Capacity 4.3 oz, Drain Type Manual, Overall Width 5 3/4 in, Series 2000, Adjustment Mechanism Knob, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Drain Part Compatibility 104320, Duty Rating Standard Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD 1/2IN 500PSI 2-150PSI NPT PNEUMATIC REGULATOR (10264)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/2 HP, 115/230V AC, 850 Nameplate RPM, 56Z Frame (1YBA6)
- SPEEDAIRE Pre-Filter, 1-1/2 in. NPT, 176 cfm (35GN58)
- ANTI-SEIZE TECHNOLOGY Anti Seiz, High Temp, H 1 Food Grade, Tube (41003)
- ARO Filter/Regulator/Lubricator, 44 cfm (C38121-600)
- ARO Fltr, 1500Srs, Npt, F35221-311 (F35221-311)
- ARO Filter/Regulator/Lubricator, 1/2", NPT (C38341-611)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38331-610)
- ARO Air Regulator, 1/4 In. NPT, 86 cfm, 250 psi (R37221-100)
- ARO Filter/Regulator/Lubricator, 71 cfm (C38231-600)
- CAMOZZI Filter Regulator NPT (N204-D00TF)
- Aro Filter, Regulator, Lubricator