Shop All Oil Metering
Aro
Fluid Control Valve, Silver, 1000 psi
Mfr # 635390-2
Zoro # G9683409
original price:
$673.99
14% off
new price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dial/Digit Totals L or gal
- Dial Graduation pint/qt/L/gal
- Operating Pressure (PSI) 1,000 psi
- GPM 4.0
- For Use With Gear Oil, Motor Oil, Transmission Fluid
Product Information
- Brand Aro
- MFR # 635390-2
- Zoro # G9683409
- UPC # 00663023118406
- Country of Origin United States
- Category Oil Metering
Dimensions
Spout Length | 15 in |
Inlet Size | 1/2 in |
Details
Item | Fluid Control Valve |
Dial/Digit Totals | L or gal |
Dial Graduation | pint/qt/L/gal |
Operating Pressure (PSI) | 1,000 psi |
GPM | 4.0 |
For Use With | Gear Oil, Motor Oil, Transmission Fluid |
Nozzle Type | Flexible |
Includes | Fluid Control Handle with Digital Meter |
Quarts Per Minute | 15.85 |
Inlet (In.) | 1/2 in NPTF |
Trigger Color | Silver |
Quarts per Minute | 15.85 |
Nozzle Material | Steel |
Diesel Exhaust Fluid Compatible | Yes |
Flow Rate - Maximum | 4 gpm |
Spout Shape | Curved |
Metered | Yes |
Nozzle Operation | Manual |
Inlet Type | NPTF |
Compatible Chemicals | Motor Oil |
For Media Type | Oil |
Max. Operating Pressure | 1,000 psi |
Description
Fluid Control Valve, For Use With Gear Oil, Motor Oil, Transmission Fluid, Compatible Chemicals Motor Oil, Includes Fluid Control Handle with Digital Meter, Max. Operating Pressure 1,000 psi, Nozzle Material Steel, Spout Length 15 in, Inlet Type NPTF, Inlet Size 1/2 in, Nozzle Operation Manual, Diesel Exhaust Fluid Compatible Yes, Metered Yes, For Media Type Oil, Cover Color Not Applicable, Flow Rate - Maximum 4 gpm, Number of Latch Positions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel20MJ-20FJX-04FOR-GAUGE PORT (GP6504-20-20-04FB)
- DIXON 5" NPT Steel Combination Nipple Threaded (ST50)
- TRITAN Spherical Plain, 3.5in. Bore, Sealed (GEZ 308ES 2RS)
- MILTON P Style Coupler, 3/8" Hose Barb, PK5 (1806-6)
- ARO Grease Control Valve, Silver, 7500 psi (636103)
- LIQUIDYNAMICS Grease Meter, Rigid Spout Z Swivel (100451)
- WESTWARD Oil Control Gun, 1/2 NPT, Black (48UJ82)
- FJC R134A Flow Through Oil Injector (2738)
- WESTWARD Oil Control Gun, 1000 psi, Trigger (454M60)
- OTC Injector Retaining Clip Replacer (6708)
- LINCOLN Analog Oil Meter (3867)
- Aro Oil Metering