Shop All Filter, Regulator, Lubricator
Aro
Filter/Regulator/Lubricator, 71 cfm
Mfr # C38231-600
Zoro # G2694666
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Guard
- Pipe Size 3/8" NPT
- Max. Pressure 150 psi
- Bowl Size 1.3 oz.
- Overall Height 8 3/16 in
Product Information
- Brand Aro
- MFR # C38231-600
- Zoro # G2694666
- Country of Origin Korea, Republic of
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 3/8" NPT |
Bowl Size | 1.3 oz. |
Overall Height | 8 3/16 in |
Connection Size - Air Treatment | 3/8 in NPT |
Overall Width | 4 7/16 in |
Size - Air Treatment | Subcompact |
Bowl Size - Air Treatment | 1.3 oz |
Gauge Port Size | 1/8 in NPT |
Overall Depth | 3 5/16 in |
Air Outlet Size | 3/8 in |
Pressure Gauge Port Size | 1/8 in |
Air Inlet Size | 3/8 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 71 cfm, Maximum Operating Pressure 150 psi, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 1.3 oz, Lubricator Bowl Capacity 1.9 oz, Drain Type Manual, Overall Width 4 7/16 in, Series 1500, Adjustment Mechanism Knob, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Drain Part Compatibility 104425, Filter Bowl Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC FIL/REG (CFR55M-2A)
- UNIVERSAL HYDRAULIC COUPLR 1/2""SET (39041235)
- MITYVAC Silverline Elite Hand Pump (MV8510)
- DAYTON Pillow Block Bearing, Ball, 5/8" Bore (3CUR2)
- ARO Frl Combination, 2000Srs, Npt, C38351-611 (C38351-611)
- ARO Filter/Regulator/Lub., 3/8" NPT, 99 cfm (C38331-810)
- ARO Cmbtn, 1000Srs, Npt, C38121-820 (C38121-820)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38221-800)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38231-610)
- ARO Filter/Regulator/Lub., 3/8" NPT, 85 cfm (C38231-810)
- FESTO Service Unit LFR-1/2-D-MIDI-KG (LFR-1/2-D-MIDI-KG)
- Aro Filter, Regulator, Lubricator