Shop All Filters & Regulators
Aro
Filter/Regulator/Lubricator, 1", NPT
Mfr # C38461-811
Zoro # G4808283
product price: $642.99
/ea
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 10 3/4 in
- Overall Width 11 1/8 in
- Drain Type Automatic
- Filter Rating 5 micron
- Series Series 3000
Product Information
- Brand Aro
- MFR # C38461-811
- Zoro # G4808283
- Country of Origin Korea, Republic of
- Category Filters & Regulators
Dimensions
Overall Height | 10 3/4 in |
Overall Width | 11 1/8 in |
Air Outlet Size | 1 in |
Air Inlet Size | 1 in |
Overall Depth | 4 5/16 in |
Pressure Gauge Port Size | 1/8 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 215 scfm, Maximum Operating Pressure 200 psi, Filter Rating 5 micron, Filter Bowl Material Metal, Filter Bowl Capacity 5.9 oz, Lubricator Bowl Capacity 3.7 oz, Drain Type Automatic, Overall Width 11 1/8 in, Series Series 3000, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Oiler, Pistol, 6 oz, Flexible Spout (2LAK2)
- SKF Cylindrical Roller Bearings (NU216ECP)
- DAYTON 4L340 V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs (4L340)
- FESTO Solenoid Valve MEH-5/2-1/8-L-B (MEH-5/2-1/8-L-B)
- ARO Npt Filter, 2000 Series, 3/4", F35351-411 (F35351-411)
- ARO Piggyback, Air Inlet 1/4", NPT, 47 scfm (P39124-620)
- ARO Piggyback, Air Inlet 1/4", NPT, 47 scfm (P39124-604)
- ARO Regulator, Air Inlet 3/4", NPT, 240 scfm (R37351-600)
- ARO Filter-Regulator, 3/8", NPT, 132 scfm (P39334-604)
- ARO Filter/Regulator, 13.64 In. H, 4.09 In. W (P39454-110)
- NUMATICS Filter Regulator, PC Bowl, 1/2 in, 1.16 lb (8652ACEP3FA00HN)
- Aro Compressed Air Treatment