Shop All Filter, Regulator, Lubricator
Aro
Filter/Regulator/Lubricator, 0 to 140 psi
Mfr # C38451-810
Zoro # G0466505
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes T-Bracket Mount
- Pipe Size 3/4" NPT
- Max. Pressure 250 psi
- Bowl Size 5.3 oz.
- Overall Height 13 5/8 in
Product Information
- Brand Aro
- MFR # C38451-810
- Zoro # G0466505
- Country of Origin Korea, Republic of
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 3/4" NPT |
Bowl Size | 5.3 oz. |
Overall Height | 13 5/8 in |
Connection Size - Air Treatment | 3/4 in NPT |
Overall Width | 11 1/8 in |
Size - Air Treatment | Jumbo |
Bowl Size - Air Treatment | 5.3 oz |
Gauge Port Size | 1/8 in NPT |
Pressure Gauge Port Size | 1/8 in |
Overall Depth | 4 5/16 in |
Air Outlet Size | 3/4 in |
Air Inlet Size | 3/4 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 199 cfm, Maximum Operating Pressure 250 psi, Filter Rating 5 micron, Filter Bowl Material Metal, Filter Bowl Capacity 5.3 oz, Lubricator Bowl Capacity 3.2 oz, Drain Type Manual, Overall Width 11 1/8 in, Series 3000, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Drain Part Compatibility 104450
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Self Aligning Ball Bearing, 20mm Bore Dia., 47mm Outside Dia., 14mm Width (1204C3)
- DAYTON Radial Bearing, DBL Seal, 0.3750 In. Bore (1ZGD4)
- DAYTON Blower Motor, 1/5 to 1/2 HP, 825 rpm, 60 Hz (5RHU1)
- SKF SKF 6309 2Z/C3GJN, Single Row Ball Bearings (6309 2Z/C3GJN)
- ARO FRL, 1/2 In. NPT, 150 cfm, 150 psi (C38341-800)
- ARO Cmbtn, 1500Srs, Npt, C38221-811 (C38221-811)
- ARO Filter/Regulator/Lub., 3/4" NPT, 171 cfm (C38351-800)
- ARO Filter/Regulator/Lubricator, 201 cfm (C38451-610)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38351-600)
- ARO Fltr, 3000Srs, Npt, F35451-420 (F35451-420)
- ARROW PNEUMATICS Mini Filter/Regulator/Lube Combo, 1/2" (N70354)
- Aro Filter, Regulator, Lubricator