Shop All Filter, Regulator, Lubricator
Aro
Filter/Regulator/Lubricator, 0 to 140 psi
Mfr # C38351-600
Zoro # G6131106
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Guard
- Pipe Size 3/4" NPT
- Max. Pressure 150 psi
- Bowl Size 1.9 oz.
- Overall Height 9 15/16 in
Product Information
- Brand Aro
- MFR # C38351-600
- Zoro # G6131106
- Country of Origin Korea, Republic of
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 3/4" NPT |
Bowl Size | 1.9 oz. |
Overall Height | 9 15/16 in |
Connection Size - Air Treatment | 3/4 in NPT |
Overall Width | 5 3/4 in |
Bowl Size - Air Treatment | 1.9 oz |
Gauge Port Size | 1/8 in NPT |
Size - Air Treatment | Subcompact |
Overall Depth | 3 9/16 in |
Air Outlet Size | 3/4 in |
Air Inlet Size | 3/4 in |
Pressure Gauge Port Size | 1/8 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 142 cfm, Maximum Operating Pressure 150 psi, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 1.9 oz, Lubricator Bowl Capacity 4.3 oz, Drain Type Manual, Overall Width 5 3/4 in, Series 2000, Adjustment Mechanism Knob, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Drain Part Compatibility 104320, Duty Rating Standard Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 54" Outside Length, 1/2" Top Width, 1 Ribs (AX52)
- DIXON Wilkerson by Automatic Float Drain with Nitrile Seal (GRP-95-973)
- DAYTON Motor Vibration Insulator, PK4 (12N971)
- BUYERS PRODUCTS 2-1/2 Inch Gate Valve (HGV250)
- ARO Filter/Regulator/Lubricator, 44 cfm (C38121-600)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38331-610)
- ARO Air Regulator, 3/8 In NPT, 179 cfm, 250 psi (R37331-100)
- ARO Filter/Regulator/Lub., 3/8" NPT, 99 cfm (C38331-810)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38231-610)
- ARO Fltr, 1000Srs, Npt, F35111-300 (F35111-300)
- SKF LUBRICATION UNIT 115V-AC 0.2LPM 30BAR FILTER, REGULATOR AND LUBRICATOR PARTS AND ACCESSORY (MKU2-KW6-20003+429)
- Aro Filter, Regulator, Lubricator