Shop All Filter, Regulator, Lubricator
Aro
Filter/Regulator/Lubricator, 0 to 140 psi
Mfr # C38331-600
Zoro # G5491613
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Guard
- Pipe Size 3/8" NPT
- Max. Pressure 150 psi
- Bowl Size 1.9 oz.
- Overall Height 9 15/16 in
Product Information
- Brand Aro
- MFR # C38331-600
- Zoro # G5491613
- Country of Origin Korea, Republic of
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 3/8" NPT |
Bowl Size | 1.9 oz. |
Overall Height | 9 15/16 in |
Connection Size - Air Treatment | 3/8 in NPT |
Overall Width | 5 3/4 in |
Bowl Size - Air Treatment | 1.9 oz |
Size - Air Treatment | Subcompact |
Gauge Port Size | 1/8 in NPT |
Overall Depth | 3 9/16 in |
Pressure Gauge Port Size | 1/8 in |
Air Outlet Size | 3/8 in |
Air Inlet Size | 3/8 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 96 cfm, Maximum Operating Pressure 150 psi, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 1.9 oz, Lubricator Bowl Capacity 4.3 oz, Drain Type Manual, Overall Width 5 3/4 in, Series 2000, Adjustment Mechanism Knob, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Drain Part Compatibility 104320, Duty Rating Standard Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 20L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (20L100-6FA6)
- RULAND Shaft Collar, Clamp, 1Pc, 8mm, Steel (MCL-8-F)
- TIMKEN TIM-18200, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 18200 (18200)
- AEROQUIP Fitting, Straight, 1 In Hose, 1-11 1/2 NPT (1AA16MP16)
- ARO Filter/Regulator/Lub., 3/4" NPT, 171 cfm (C38351-800)
- ARO Air Line Lubricator, 3/4In, 222cfm, 150 psi (L36351-100)
- ARO Cmbtn, 1000Srs, Npt, C38121-601 (C38121-601)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38351-610)
- ARO Cmbtn, 1000Srs, Npt, C38121-820 (C38121-820)
- ARO Frl Combination, 1000Srs, Npt, C38121-620 (C38121-620)
- COILHOSE PNEUMATICS F/R Duo W/Gauge 1/2" (CO 27FC4-G)
- Aro Compressed Air Treatment