Shop All Filter, Regulator, Lubricator
Aro
Filter/Regulator/Lubricator, 0 to 140 psi
Mfr # C38231-800
Zoro # G0643176
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Guard
- Pipe Size 3/8" NPT
- Max. Pressure 150 psi
- Bowl Size 1.3 oz.
- Overall Height 8 3/16 in
Product Information
- Brand Aro
- MFR # C38231-800
- Zoro # G0643176
- Country of Origin Korea, Republic of
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 3/8" NPT |
Bowl Size | 1.3 oz. |
Overall Height | 8 3/16 in |
Connection Size - Air Treatment | 3/8 in NPT |
Overall Width | 6 5/8 in |
Size - Air Treatment | Subcompact |
Bowl Size - Air Treatment | 1.3 oz |
Gauge Port Size | 1/8 in NPT |
Pressure Gauge Port Size | 1/8 in |
Overall Depth | 3 in |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/8 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 85 cfm, Maximum Operating Pressure 150 psi, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 1.3 oz, Lubricator Bowl Capacity 1.9 oz, Drain Type Manual, Overall Width 6 5/8 in, Series 1500, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Drain Part Compatibility 104425
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 3/8" Nptf I/M Coupler (S-718)
- DAYTON Motor, 1/2 HP, Yoke (3M505)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 62051002RS (6205/100-2RS)
- THOMAS Service kit, For 5Z348, 4XL33 (SK927)
- ARO Fltr, 1500Srs, Npt, F35221-311 (F35221-311)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38331-600)
- ARO Vlv, Br, Dir, Buna, 2-Way, TB035B-120-A (TB035B-120-A)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38221-800)
- ARO Frl Combination, 2000Srs, Npt, C38331-801 (C38331-801)
- ARO Air Regulator, 1/8 In. NPT, 45 cfm, 250 psi (R37111-100)
- GROZ Filter/Regulator/Lubricator, 1/4In, 18cfm (7DX44)
- Aro Compressed Air Treatment