Shop All Filter, Regulator, Lubricator
Aro
Filter/Regulator/Lubricator, 0 to 140 psi
Mfr # C38221-800
Zoro # G5486047
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Guard
- Pipe Size 1/4" NPT
- Max. Pressure 150 psi
- Bowl Size 1.3 oz.
- Overall Height 8 3/16 in
Product Information
- Brand Aro
- MFR # C38221-800
- Zoro # G5486047
- Country of Origin Korea, Republic of
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 1/4" NPT |
Bowl Size | 1.3 oz. |
Overall Height | 8 3/16 in |
Connection Size - Air Treatment | 1/4 in NPT |
Overall Width | 6 5/8 in |
Bowl Size - Air Treatment | 1.3 oz |
Gauge Port Size | 1/8 in NPT |
Size - Air Treatment | Subcompact |
Air Outlet Size | 1/4 in |
Overall Depth | 3 in |
Pressure Gauge Port Size | 1/8 in |
Air Inlet Size | 1/4 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 61 cfm, Maximum Operating Pressure 150 psi, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 1.3 oz, Lubricator Bowl Capacity 1.9 oz, Drain Type Manual, Overall Width 6 5/8 in, Series 1500, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Drain Part Compatibility 104425
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Professional Grade Retractable Hose Reel with 1/4 Inch x 50 feet Rubber Hose (HSR80-4)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 5/8" (L07558)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 1/4 Inch Female NPT (Black), PK 6 (CPA440-D6)
- GATES PowerGrip Timing Belts, 248L050 (248L050)
- ARO Air Regulator, 1 In. NPT, 290 cfm, 250 psi (R37461-100)
- ARO FRL, 1/2 In. NPT, 150 cfm, 150 psi (C38341-800)
- ARO Frl Combination, 1000Srs, Npt, C38121-620 (C38121-620)
- ARO Filter/Regulator/Lubricator, 208 cfm (C38461-610)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38231-610)
- ARO Vlv, Br, Dir, Buna, 2-Way, TB035B-120-A (TB035B-120-A)
- CAMOZZI Fitler Regulatr (MC104-D00TF)
- Aro Filter, Regulator, Lubricator