Shop All Filter, Regulator, Lubricator
Aro
Filter/Regulator/Lub., 3/8" NPT, 85 cfm
Mfr # C38231-810
Zoro # G5780686
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8" NPT
- Max. Pressure 250 psi
- Bowl Size 1.3 oz.
- Overall Height 8 3/16 in
- Number of Pieces 3
Product Information
- Brand Aro
- MFR # C38231-810
- Zoro # G5780686
- Country of Origin Korea, Republic of
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 3/8" NPT |
Bowl Size | 1.3 oz. |
Overall Height | 8 3/16 in |
Connection Size - Air Treatment | 3/8 in NPT |
Overall Width | 6 5/8 in |
Bowl Size - Air Treatment | 1.3 oz |
Size - Air Treatment | Subcompact |
Gauge Port Size | 1/8 in NPT |
Air Outlet Size | 3/8 in |
Air Inlet Size | 3/8 in |
Overall Depth | 3 in |
Pressure Gauge Port Size | 1/8 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 85 cfm, Maximum Operating Pressure 250 psi, Filter Rating 5 micron, Filter Bowl Material Metal, Filter Bowl Capacity 1.3 oz, Lubricator Bowl Capacity 1.5 oz, Drain Type Manual, Overall Width 6 5/8 in, Series 1500, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Drain Part Compatibility 104427
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket 56031081 CASE IH Classic Replacement V-Belt, D101 (D101)
- FLEXZILLA Air Compressor Kit, 3/8" x 50, 1/4" NPT (HFZCLB11D)
- QA1 Male Rod End, Nylon/PTFE, RH, 5/8-18 (NMR10)
- WILKERSON Desiccant, Replacement, Refills: 4 (DRP-85-059)
- ARO Filter/Regulator/Lubricator, 1/4", NPT (C38121-801)
- ARO Filter/Regulator/Lub., 3/8" NPT, 99 cfm (C38331-810)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38331-610)
- ARO Vlv, Br, Dir, Buna, 2-Way, TB035B-120-A (TB035B-120-A)
- ARO Lubricator (Super-Duty Series), L36561-10 (L36561-100)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38331-800)
- ALL TOOL DEPOT 1/2" NPT HEAVY DUTY 3 Stages Filter Regulator Coalescing Desiccant Dryer System (AUTO DRAIN) (FRFLM764NA)
- Aro Filter, Regulator, Lubricator