Shop All Filters & Regulators
Aro
Filter/Regulator, 9.96 In. H, 3.15 In. W
Mfr # P39343-100
Zoro # G5785227
original price:
$175.99
4% off
new price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2 in NPT
- Filter Rating - Air Treatment 0.3 micron
- Max. Incoming Pressure - Air Treatment 150 psi
- Max. Flow - Air Treatment 172 cfm
- Adjustment Range - Air Treatment 0 to 140 psi
Product Information
- Brand Aro
- MFR # P39343-100
- Zoro # G5785227
- Country of Origin Korea, Republic of
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 1/2 in NPT |
Size - Air Treatment | Subcompact |
Bowl Size - Air Treatment | 1.9 oz |
Overall Width | 2 3/4 in |
Pipe Size | 1/2" NPT |
Bowl Size | 1.9 oz. |
Gauge Port Size | 1/8 in |
Overall Height | 10 in |
Overall Depth | 3 3/16 in |
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Pressure Gauge Port Size | 1/8 in |
Description
Filter-Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 172 cfm, Filter Rating 0.3 micron, Filter Type Coalescing, Maximum Operating Pressure 150 psi, Drain Type Manual, Pressure Gauge Included No, Body Material Aluminum, Overall Width 2 3/4 in, Series 2000, Adjustment Mechanism Knob, Air Outlet Size 1/2 in, Air Outlet Type NPT, Differential Pressure Indicator Included No, Drain Included Yes, Drain Part Compatibility 104320
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 40 # of Teeth (50BS40 X 1)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 50:1 (F738-50E-B9-G)
- DODGE Tigear-2 Reducers And Accessories, 30A10R18 TIGEAR-2 REDUCER (30A10R18 TIGEAR-2 REDUCER)
- CONRADER Safety Valve, Hard Seat, 1/4In, 150 PSI, SS (SRH250-SS-150)
- ARO Pgybk, 1500Srs, Npt, P39234-104 (P39234-104)
- ARO Filter/Regulator/Lubricator, 1/2", NPT (C38341-801)
- ARO Filter/Regulator, 6.20 In. H, 1.60 In. W (P39124-600)
- ARO Filter/Regulator, 8.15 In. H, 3.28 In. W (P39223-110)
- ARO FRL Piggyback, Air Inlet 1/4", NPT, 72 scfm (P39224-610)
- ARO Pgybk, 1000Srs, Npt, P39114-200 (P39114-200)
- ARROW PNEUMATICS Filter/Regulator, Metal Bowl, 1/2" (B754FGW)
- Aro Filters & Regulators