Shop All Filters & Regulators
Aro
Filter/Regulator, 9.96 In. H, 2.76 In. W
Mfr # P39344-600
Zoro # G0744886
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2 in NPT
- Filter Rating - Air Treatment 5 micron
- Max. Incoming Pressure - Air Treatment 150 psi
- Max. Flow - Air Treatment 172 cfm
- Adjustment Range - Air Treatment 0 to 140 psi
Product Information
- Brand Aro
- MFR # P39344-600
- Zoro # G0744886
- Country of Origin Korea, Republic of
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 1/2 in NPT |
Size - Air Treatment | Subcompact |
Bowl Size - Air Treatment | 1.9 oz |
Overall Width | 2 3/4 in |
Bowl Size | 1.9 oz. |
Gauge Port Size | 1/8 in |
Pipe Size | 1/2" NPT |
Overall Height | 10 in |
Air Inlet Size | 1/2 in |
Overall Depth | 3 3/16 in |
Air Outlet Size | 1/2 in |
Pressure Gauge Port Size | 1/8 in |
Description
Filter-Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 172 cfm, Filter Rating 5 micron, Filter Type Coalescing, Maximum Operating Pressure 150 psi, Drain Type Manual, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 2 3/4 in, Series 2000, Adjustment Mechanism Knob, Air Outlet Size 1/2 in, Air Outlet Type NPT, Differential Pressure Indicator Included Yes, Drain Included Yes, Drain Part Compatibility 104320
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Standard Linear Bearing, 1-1/4 In. (FL20)
- CHIEF WC Welded Hydraulic Cylinder: 1.5 Bore x 8 Stroke - 0.75 Rod (287079)
- COILHOSE PNEUMATICS Filter Bowl W/Bowl Guard Auto Drain 3/4" /1" (CO 8828-41LD)
- LOC-LINE BSPT Connector, Black, 3/4", PK50 (69549-BLK)
- ARO Frl Piggyback, 2000Srs, Npt, P39344-100 (P39344-100)
- ARO Filter-Regulator, 3/4", NPT, 236 scfm (P39454-614)
- ARO Pgybk, 1000Srs, Npt, P39114-200 (P39114-200)
- ARO Piggyback, Air Inlet 1/4", NPT, 47 scfm (P39124-604)
- ARO Rgltr, 2000Srs, Npt, R37351-620 (R37351-620)
- ARO Filter/Regulator, 9.96 In. H, 3.15 In. W (P39353-100)
- SHARPE MANUFACTURING F88 AIR FILTER(REPLACES F44) (SH8130)
- Aro Compressed Air Treatment