Shop All Filters & Regulators
Aro
Filter/Regulator, 8.15 In. H, 3.28 In. W
Mfr # P39233-100
Zoro # G7456285
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8 in NPT
- Filter Rating - Air Treatment 0.3 micron
- Max. Incoming Pressure - Air Treatment 150 psi
- Max. Flow - Air Treatment 90 cfm
- Adjustment Range - Air Treatment 0 to 140 psi
Product Information
- Brand Aro
- MFR # P39233-100
- Zoro # G7456285
- Country of Origin Korea, Republic of
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 3/8 in NPT |
Size - Air Treatment | Subcompact |
Bowl Size - Air Treatment | 1.3 oz |
Bowl Size | 1.3 oz. |
Gauge Port Size | 1/8 in |
Overall Width | 2 1/4 in |
Overall Height | 8 3/16 in |
Pipe Size | 3/8" NPT |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/8 in |
Overall Depth | 3 5/16 in |
Pressure Gauge Port Size | 1/8 in |
Description
Filter-Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 90 cfm, Filter Rating 0.3 micron, Filter Type Coalescing, Maximum Operating Pressure 150 psi, Drain Type Manual, Pressure Gauge Included No, Body Material Aluminum, Overall Width 2 1/4 in, Series 1500, Adjustment Mechanism Knob, Air Outlet Size 3/8 in, Air Outlet Type NPT, Differential Pressure Indicator Included No, Drain Included Yes, Drain Part Compatibility 104425
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Tru-Flate Air Chief Automotive Male Quick Connect Coupler, 3/8-18 Nominal, Quick Connect Coupler x N (DC5)
- SKF SKF-6203Z JEM, Single Row Ball Brgs, 6203Z JEM (6203Z JEM)
- DYNABRADE Open-End Wrench, 8 mm, 95731 (95731)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWNS, 40:1, 56C/140TC)
- ARO Pgybk, 1500Srs, Npt, P39224-624 (P39224-624)
- ARO Regulator, Air Inlet 1/4", NPT, 170 scfm (R37221-600)
- ARO Filter/Regulator, 13.64 In. H, 4.09 In. W (P39464-110)
- ARO Frl Piggyback, 2000Srs, Npt, P39344-100 (P39344-100)
- ARO Npt Filter-Regulator, 1500 Series, 1/4", P (P39223-600)
- ARO Rgltr, 2000Srs, Npt, R37351-620 (R37351-620)
- MILTON High Pressure FRL Regulator, 1/2" NPT (1115-8)
- Aro Compressed Air Treatment