Shop All General Purpose Filter
Aro
Filter Element, Standard, For 3000 Series
Mfr # 104445
Zoro # G2654942
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 5 micron
- Media Type - Air Treatment Polyethylene
- Type Standard
- For Use with Stock Number 4PJE8, 4PJE9
- For Removal Of Oil, Particles, Water
Product Information
- Brand Aro
- MFR # 104445
- Zoro # G2654942
- Country of Origin Korea, Republic of
- Category General Purpose Filter
Details
Item | Compressed Air Filter Element |
Filter Rating - Air Treatment | 5 micron |
Media Type - Air Treatment | Polyethylene |
Type | Standard |
For Use with Stock Number | 4PJE8, 4PJE9 |
Item - Air Filter Elements | Standard Filter Element |
For Removal Of | Oil, Particles, Water |
Microns | 5 |
For Use On | Heavy Duty, 3000 Series |
Compatible Manufacturer Part Number | F35451-410, F35461-410 |
Series | 3000 |
Filter Element Material | Polyethylene |
Filter Rating | 5 micron |
For Fluid Type | Oil, Water |
For Substance Type | Air |
Filter Type | Coalescing |
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 5 micron, Filter Element Material Polyethylene, Compatible Grainger Part Number 4PJE8, 4PJE9, Compatible Manufacturer Part Number F35451-410, F35461-410, For Fluid Type Oil, Water, For Substance Type Air, Series 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Straight Socket, without Stem, 1/4"x1/8" (FS200)
- CARLISLE BX87 Gold-Ribbon Cog-Belt (BX87)
- SPEEDAIRE Air Cylinder, 3 in Bore, 6 in Stroke, Round Body Double Acting (6CPV2)
- MAIN FILTER Hydraulic Filter, replaces PARKER 870P110, Pressure Line, 25 micron, Outside-In (MF0306499)
- ARO Compressed Air Filter, 250 psi, 2.87 In. W (F35341-410)
- ARO Compressed Air Filter, 250 psi, 3.86 In. W (F35451-410)
- ARO Compressed Air Filter, 250 psi, 3.86 In. W (F35461-410)
- ARO Filter Element, Standard, For 2000 Series (104317)
- ARO Filter Element, Standard, For 1000 Series (104295)
- ARO Filter Element, Standard, For 1500 Series (104422)
- FESTO Filter Cartridge LFP-D-MIDI-40M-U (LFP-D-MIDI-40M-U)
- Aro Compressed Air Treatment